46 in. 2 Door Refrigerated Mega Sandwich Prep Table, 18 Pan Capacity and 14 Cu. Ft. of Storage

  • Mfr # KM-MPTR46-2D

  • Zoro # G222414910


product price: $2,689.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel Casters
Width
29.5 in
Includes
Plastic Pans
Overall Height
41.5 in
Pan Type
1/6 GN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MPTR46-2D
Zoro #
G222414910
UPC #
810158927872
Country of Origin
Thailand

Dimensions

Width
29.5 in
Overall Height
41.5 in
Overall Depth
47 in

Details

Caster Type
Swivel Casters
Includes
Plastic Pans
Pan Type
1/6 GN
Standards
ETL Listed for Safety and Sanitation
Refrigerator Capactiy
14 cu. ft.
Voltage
115 V
Refrigerator Item
Sandwich and Salad Prep Table
Number of Pans
18
Construction Material
Stainless Steel
Temperature Range (F)
33 to 40°F
Defrost
Automatic
Control Type
Digital
Handle Type
Integrated
Residential / Commercial
Commercial
Color
Stainless

Description

KoolMore 46-In. Mega top Salad and Sandwich Prep Table. Designed for demanding commercial kitchens, the KoolMore 46 Mega Top Salad and Sandwich Prep Table blends performance, capacity, and convenience. The spacious lower cabinet provides 14 cu. ft. of cold storage with adjustable shelves, each capable of supporting up to 88 lbs., making it perfect for ingredients or prepped items. The mega top compartment accommodates eighteen 1/6 GN pans, with plastic pans included-ideal for sandwiches, salads, and deli prep. A replaceable high-density polyethylene cutting board spans the width for efficient prep work. The robust refrigeration system keeps temperatures between 33°F and 40°F, featuring a digital control panel and bright LED display for easy monitoring. The insulated stainless-steel lid helps retain cold air, while automatic defrost and consistent airflow minimize maintenance. With a durable stainless-steel construction and four swivel casters (two locking), it is easy to clean and reposition. Key Features: Spacious 14 Cu. Ft. Cold Storage Compartment: The lower refrigerated section provides 14 cubic feet of space, featuring two adjustable polymer-coated steel shelf that can hold up to 88 lbs. This makes it ideal for storing backup ingredients or prepping essentials at food-safe temperatures. 18-Pan Mega Top Configuration with Included Plastic Pans: Engineered to maximize prep efficiency, the top compartment accommodates eighteen 1/6 GN pans-ideal for organizing sandwich toppings, salad components, or deli ingredients. Plastic pans are included for immediate use. Reliable Cooling Performance: This prep table uses a powerful refrigeration system to maintain a consistent temperature range of 33°F to 40°F, helping preserve the freshness and quality of your ingredients throughout the day. Digital Temperature Control with Bright LED Display: A user-friendly digital control panel located on the front allows staff to monitor and adjust temperatures easily. The high-visibility display ensures at-a-glance accuracy throughout the day. Replaceable High-Density Polyethylene Cutting Board: Includes a durable 46.69 x 8.07 x 0.39 cutting board made of food-safe, high-density polyethylene. The board is easy to remove and replace for cleaning or when swapping out for specific prep needs.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.