46 in. Glass Sushi Countertop Display Refrigerator with 4 Stainless Steel Trays in White

  • Mfr # KM-SR46-WH

  • Zoro # G115484815


product price:  $1,121.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Depth
17.7 in
Width
44.5 in
Voltage
110V
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-SR46-WH
Zoro #
G115484815
UPC #
810019868917
Country of Origin
China

Dimensions

Overall Depth
17.7 in
Width
44.5 in
Length
13 in
Size
46 in

Details

Color
White
Voltage
110V

Description

Serve Up Fresh-Made Sushi Rolls or Delicious Sashimi with a Refrigerated Display Case from KoolMore Sushi is quickly becoming a favorite go-to food for people all over the country. And if youve got a restaurant, bar, or food place that serves it up you want to keep the ingredients fresh while also highlighting them for guests and customers. The KoolMore Refrigerated Sushi Display Case makes the perfect addition to your space because it boasts a modern design that supports your chefs and puts the food front and center. Complete with LED lighting, six stainless-steel food trays, and adjustable temperature control its the perfect choice for prepping food with style. Display Sushi, Sashimi, and Food, While an exceptional choice for sushi ingredients this versatile refrigerated display case can be used for a wide range of different foods making it a great choice for modern restaurants and cafes. Brilliant LED Lighting, Inside our refrigerated unit youll find bright LED lights that help enhance the color and vividness of the food inside, so people can see how fresh and delicious each option is! Features: Refrigerated Sushi Display Case 4 Stainless-Steel Food Trays Accessible Rear Door Built-In Compressor Digital temperature control Countertop Food Storage Use


  • Restaurant Sushi Display Case – A must-have for serving up fresh sushi and sashimi this sushi display cooler boasts a sleek, modern design that sits on the bar counter to create more mouthwatering appeal by properly highlighting the food inside.
  • Individual Stainless Steel Trays – Each sushi display case also comes with 6 stainless steel serving trays that are easy to lift out and use when you're preparing food. They slide conveniently into place to keep food at eye level for customers.
  • Digital Temperature Settings – Ideal for restaurants and sushi bars this sushi case refrigerator stores sashimi, meat, vegetables, and other food ingredients while keeping them fresh, crisp, and delicious with custom temperature control.
  • Compact, Countertop Storage – The smart, space-saving design of our sushi fridge makes it easier to keep food within easy reach when preparing sushi rolls, plates, and meals and features bright LED lighting within to show off all the tasty options.
  • Rear Sliding Access Door – On the backside of our sushi display cooler you'll find a smooth-sliding door that makes it easier to grab and use ingredients and restock them as needed without making a big mess. Important for speed and efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.