Zoro Homepage

47" Deli Case and Meat Display Refrigerator, Multi-Tiered Shelves, Curved Glass Front

  • Mfr # RD18C-SS

  • Zoro # G706170363


product price: $3,143.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD18C-SS
Zoro #
G706170363
UPC #
810019861536
Country of Origin
China

Description

If you run a small butcher shop, grocery store, café, or specialty delicatessen you want people to walk in the door and immediately be drawn to the fresh foods you have behind your display. That’s why we developed the Koolmore Stainless-Steel Refrigerated Deli Case that offers the right balance of food preservation and beautiful visual displays. Featuring an innovative R290 hydrocarbon refrigeration system that helps maintain optimal food temperatures, an electronic control system that automatically monitors and adjusts the internal temperatures, and LED Lighting that helps show it all off with style, it’s the perfect commercial deli case for businesses who value efficiency and quality. The rear of this refrigerated unit features two sliding access doors to make it easier for you to add or remove contents, support customers, or manage multiple staff members working simultaneously. This premium deli refrigerator is crafted from rust- and corrosion-resistant steel to ensure it doesn’t corrode internally or externally even with changes in temperature or humidityFrom traditional butchers to sandwich shops to bakeries this versatile refrigerated display case can suit a wide range of needs. In fact, with 18 cu. ft. of displayable space and a beautiful curved glass front it makes the perfect addition to any small, medium, or large business. Overall dimensions 47 1/4 in. W x 32 1/2 in. D x 42 7/8 in H. Interior Dimensions: 43 1/4 in. W x 26 3/4 in. D x 26 3/4 in H. Horsepower: 1/4 HP, Number of Shelves: 6, Voltage 115 V, Hertz: 60 Hertz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.