
47 In. Commercial Back Bar Cooler in Black With Side Condenser and LED Lighting, 11 Cu. Ft Capacity
Mfr # KM-BC-2GD-SCBK
Zoro # G116018255
product price: $1,783.99
/eaKey Features
Material
Steel
Width
48 in
Voltage
115V
Size
47 in
Length
25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-BC-2GD-SCBK
Zoro #
G116018255
UPC #
810158929067
Country of Origin
China
Dimensions
Width
48 in
Size
47 in
Length
25 in
Details
Material
Steel
Voltage
115V
Color
Black
Capacity
10.5 Cu. ft
Features
Tempered Low-E Glass Doors, Bright LED Interior Lighting
Shape
Rectangle
Finish
Black
Description
- •Spacious 11 Cu. Ft. Capacity
- •Tempered Low-E Glass Doors
- •Temperatures range 32°F and 50°F,
- •Shelves weight capacity of 64 lbs.
- •Bright LED Interior Lighting
- •User-Friendly Digital Controls
- •Narrow Design with Side-Mounted Compressor
- •ETL Certified and 1-Year Manufacturer's Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.