47 in. Two-Door Commercial Display Merchandiser Refrigerator in Sleek Black, 35 cu. ft. ETL Listed

  • Mfr # KM-MDR-2GD-35CNL-BK

  • Zoro # G315484813


product price:  $2,819.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Matte Black
Overall Depth
27.36 in
Width
44.49 in
Voltage
115V
Size
35 Cu. Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MDR-2GD-35CNL-BK
Zoro #
G315484813
UPC #
810019867255
Country of Origin
China

Dimensions

Overall Depth
27.36 in
Width
44.49 in
Size
35 Cu. Ft
Length
79.65 in

Details

Color
Matte Black
Voltage
115V

Description

Introducing the Ultimate Beverage Display Solution: Our All-Black Two Glass-Door Refrigerator. Keep your must-have foods and drinks readily accessible for customers with our Beverage Display Cooler, meticulously designed for optimal merchandising. Whether it's a convenience store, business, gym, or a restaurant ensure your beverages are organized, cold, and always ready to grab and go. Crafted with a sleek all-black design, this refrigerator features multi-tiered adjustable shelving, providing ample storage space while maximizing your display options. With quick-adjust temperature settings and eco-friendly refrigerant, it's the intelligent choice for your commercial business. Unlike traditional models, our refrigerator boasts a double-paned tempered glass door that eliminates moisture and condensation, maintaining a pristine display even during high-traffic periods. Experience enhanced freshness and longevity for your goods with our efficient airflow system, ensuring your products stay fresher, longer. Plus, with the convenient external digital temperature control and monitor, adjusting the internal temperature is effortless. Features: Ten adjustable corrosion-resistant shelves External digital temperature control and monitor. Anti-fogging system ensures clarity at all times. Self-closing glass doors. Secure locking mechanism for peace of mind. ETL Listed for Safety and Sanitation.


  • Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
  • Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
  • Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
  • Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
  • Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
  • Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.
  • 45 po. Réfrigérateur vitrine commercial à deux portes en noir, 35 pi3
  • Gardez les aliments et les boissons indispensables à portée de main pour vos clients avec un grand réfrigérateur à porte en verre conçu pour la vente. Lorsque vous proposez des boissons glacées à vos clients dans votre magasin de proximité, votre entreprise ou à la salle de sport, vous souhaitez garder les boissons organisées, froides et prêtes à emporter. C'est pourquoi il n'y a rien de mieux pour votre espace que ce réfrigérateur d'exposition pour boissons avec des étagères ajustables à plusieurs niveaux. Avec un design vertical qui fait gagner de la place, des réglages de température rapides et faciles, beaucoup d'espace de rangement et un réfrigérant écologique pour le maintenir en marche, c'est le choix intelligent pour votre entreprise. Doté d'un verre trempé à double vitrage conçu pour éliminer complètement l'humidité et la condensation lorsque la porte est ouverte et que le contenu froid rencontre l'extérieur chaud. Ce réfrigérateur d'exposition commercial est équipé d'une serrure intégrée et d'une clé assortie, vous permettant de sécuriser certains contenus que vous souhaitez rendre inaccessibles. Le contrôle de température à l'avant facilite l'ajustement de la température

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.