Zoro Homepage

48 in. Countertop Bakery Display Refrigerator in Stainless Steel, 7 cu. ft.

  • Mfr # CDC-7C-SS

  • Zoro # G415484850


product price: $2,053.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
23 in
Width
48.1 in
Voltage
110V
Size
48 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-7C-SS
Zoro #
G415484850
UPC #
810019865770
Country of Origin
China

Dimensions

Overall Depth
23 in
Width
48.1 in
Size
48 in
Length
27 in

Details

Color
Stainless Steel
Voltage
110V

Description

Serve Up Fresh Baked Goods from a Premium Refrigerated Display Case and Get Customers Excited! When it comes to serving pastries, baked goods, cakes, pies, and other delicious treats and desserts you want to be able to display them properly and entice customers, while also keeping them fresh and delicious. Thats why we created this premium refrigerated display case specifically for bakeries to help you do it with style and consistency. These beautiful appliances feature a stunning glass front that lets people view contents from every side and provide cool, temperature-controlled support so youre always ready to serve up goods with a smile. Display Baked Goods with Style, an essential appliance for anyone looking to sell baked goods, donuts, pastries, sandwiches, and tons of other fresh options our refrigerated display case keeps food cold and delicious while helping you maintain a clean, professional space. Keep Organization Simple and Serving Easy, the dual sliding glass doors on the back make it quicker for employees to grab and serve food while the two-tiered shelving system allows you to display multiple food types at once. This is important for improving the customer relationship aspect and creating a more effective sales process. Features: Refrigerated Bakery Display Case Dual Sliding Glass Doors Temperature Range: 32 Deg to 53.6 DegF Refrigerant Type: R-290 NEMA 5-15P Plug Weight: 189.5 lbs. Long 71 in. Power Cord LED Lighting with Clear Glass Front Adjustable Temperature Settings


  • Bright LED lighting and front curved glass will highlight your most enticing goodies, place the countertop refrigerated display case at the checkout counter and watch as the treats fly off the shelves
  • SPACE EFFICIENT - Set the display cooler on a counter or table top and save valuable floor space in tour bakery, cafe, coffee shop, or convenience store.
  • DIGITAL DISPLAY - The digital temperature display and controls will ensure that the merchandise is always kept fresh and ready to sell, temperature range 32 53 Fahrenheit
  • SUPERIOR CONSTRUCTION - Constructed from stainless steel and double pane tempered glass. This durable refrigerator will be a part of your establishment for many years to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.