48 in. Glass Countertop Display Warmer, 6.5 cu. ft. in Stainless Steel

  • Mfr # HDC-6C-SS

  • Zoro # G115553917


product price: $1,177.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Depth
19.1 in
Width
47.8 in
Length
26.1 in
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-6C-SS
Zoro #
G115553917
UPC #
810019868542
Country of Origin
China

Dimensions

Depth
19.1 in
Width
47.8 in
Length
26.1 in
Size
48 in

Details

Color
Stainless Steel

Description

This 48 in. countertop heated food merchandiser display is an excellent choice for, concession stands, bakeries, delis, and all sorts of restaurants that need to keep food visible, warm, and ready to serve. Glass panels on four sides help show off your best products like Pizza, Pretzels, churros, pastries, quiches and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales the two double-pane tempered glass front doors are a convenient way for customers to help themselves and instantly fill their cravings. The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control to easily adjust the temperature as needed. The temperature range is 85 - 190 degrees Fahrenheit. Built with durable stainless steel that will stand up to the high volume commercial environment and is easy to clean. Three stainless steel rust-resistant, easy-to-clean shelves provide ample space for all of your fastest moving and popular products. Self Service: 2 double pane tempered glass front doors are a convenient way for customers to serve themselves saving staff and customers valuable time Includes a water pan to add humidity and prevent the foods from drying out Two front doors for easy load Double pane tempered glass Stainless-Steel Frame Simple Thermostatic Temperature Control to easily adjust the temperature as needed Three chrome rust-resistant shelves Glass panels on all four sides for maximum visibility


  • Robust Build - Tempered glass on all sides for durability and clear visibility. Stainless-steel frame and racks resist corrosion and ensure stability, even under heavy loads. Anti-skid feet enhance steadiness.
  • Precise Temperature Control - Thermostat allows temperature adjustment from 86 to 194°F, preserving food freshness while keeping it warm.
  • User Friendly - Top-mounted interior LED lighting for an eye-catching display. Removable shelves and bottom tray offer customization and easy cleaning. Single-panel control for effortless operation.
  • Versatile Use - Ideal for concession stands, cafes, fast-food joints, and more. Keep items like milk, pizza, and burgers warm, or set up for self-service in food courts, attracting customers.
  • Easy Assembly - Clear instructions and labeled parts make setup a breeze. Enjoy a 1-Year Parts and Labor warranty and prompt support for any post-purchase concerns.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.