Zoro Homepage

48 in. Self-Service Countertop Display Refrigerator in White

  • Mfr # CDC-250-WH

  • Zoro # G115484778


product price: $2,089.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
22.4 in
Width
48 in
Voltage
120V
Length
27 in
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-250-WH
Zoro #
G115484778
UPC #
810019865695
Country of Origin
China

Dimensions

Overall Depth
22.4 in
Width
48 in
Length
27 in
Size
48 in

Details

Color
White
Voltage
120V

Description

Serve Up Fresh Baked Goods from a Premium Refrigerated Display Case and Get Customers Excited! When it comes to serving pastries, baked goods, cakes, pies, and other delicious treats and desserts you want to be able to display them properly and entice customers, while also keeping them fresh and delicious. Thats why we created this premium refrigerated display case specifically for bakeries to help you do it with style and consistency. These beautiful appliances feature a stunning glass front that lets people view contents from every side and provide cool, temperature-controlled support so youre always ready to serve up goods with a smile. Keep Organization Simple and Serving Easy, The dual sliding glass doors on the back make it quicker for employees to grab and serve food while the two-tiered shelving system allows you to display multiple food types at once. This is important for improving the customer relationship aspect and creating a more effective sales process. Ultra-Quiet Compressor, We want to make sure your space stays comfortable for you and your guests, which is why this unit runs quietly to keep your cafe, restaurant, or bakery customer-ready. Product Details: Bright LED top lighting Digital temperature controls and display Temperature range 33 DegF - 53 DegF Auto defrost Overall dimensions 48 in. L x 22.4 in. W x 27 in. H Front and Rear Doors to enhance the customers accessibility


  • Bright LED lighting and four sided glass will highlight your most enticing goodies, place the countertop refrigerated display case at the checkout counter and watch as the treats fly off the shelves
  • SPACE SAVING - Designed for tabletop use, the countertop refrigerated display case is a space-efficient solution for, bakeries, cafes coffee shops, and convenience stores.
  • DIGITAL DISPLAY - The digital temperature display and controls will ensure that the merchandise is always kept fresh and ready to sell, temperature range 32 53 Fahrenheit
  • SLEEK DESIGN - Durable double pane front curved glass and a white exterior make this an attractive bakery display case that will enhance your overall décor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.