49 in. Commercial Milk Cooler for School and Cafeteria, 12 Crate Capacity with Heavy Duty Casters

  • Mfr # KM-MC49-HDC

  • Zoro # G716018242


product price:  $2,134.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
49 in
Voltage
110V
Length
30.6 in
Capacity
18.4 Cu. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MC49-HDC
Zoro #
G716018242
UPC #
810158924888
Country of Origin
China

Dimensions

Width
49 in
Length
30.6 in

Details

Material
Steel
Voltage
110V
Capacity
18.4 Cu. ft
Finish
Stainless
Color
White
Shape
Rectangle

Description

  • •Spacious 12-Crate Capacity
  • •Durable Stainless-Steel Construction
  • •Temperatures range 33°F and 40°F,
  • •Heavy-Duty Casters for Mobility
  • •Automatic Defrost System
  • •Elevated Crate Storage
  • •Built-In Drain for Easy Cleaning
  • •Dual Door Access for Convenience
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.