Shop KOOLMORE
See all product information
Create Account
50 in. Argentine Charcoal Grill, Adjustable Grate Outdoor BBQ, Black
- Mfr # KM-OG-A-45
- Zoro # G623366481
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fuel
Charcoal or Wood Fuel Compatibility
Wheels
Lockable Casters
Application
Residential
Material
Painted Steel and Stainless-Steel 304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OG-A-45
- Zoro #
- G623366481
- UPC #
- 810158929753
- Country of Origin
- China
- Color
- Black
- Fuel
- Charcoal or Wood Fuel Compatibility
- Wheels
- Lockable Casters
- Application
- Residential
- Material
- Painted Steel and Stainless-Steel 304
- Weather Cover
- Weather Cover
- Wheel System
- Adjustable Height Grate
- Weight
- 56 lbs
- Hook Capacity
- 2.2 lbs
- Includes
- S Hooks
- Standards
- FDA
- Finish
- Black
- Item
- Charcoal Grill
Dimensions
- Overall Height
- 53.1 in
- Overall Length
- 50.39 in
- Overall Depth
- 18.8 in
- Thickness
- 16 Gauge Stainless-Steel
Description
KoolMore 45" Argentina Grill. Bring authentic Argentine-style grilling to your backyard with the KoolMore 45" Argentina Grill. Designed for true open-fire cooking, this freestanding charcoal or wood grill delivers bold, wood-fired flavor with precise heat control. The 330 square inch cooking surface features a heavy-duty 0.2" thick 304 stainless steel grate that resists corrosion and distributes heat evenly. A side-mounted wheel lets you raise or lower the grate within a 15.7" range, giving you full control for searing steaks or slow roasting over live coals. Built from durable 16-gauge stainless steel and painted steel, this grill is made for long-term outdoor performance. Four integrated meat hooks allow for authentic vertical cooking, while the pull-out ash tray and drip pan simplify cleanup. A sturdy side shelf, locking casters, and an included BBQ cover add convenience and mobility. FDA-certified, this grill is built for serious backyard cooking. Key Features Authentic Argentine Open-Fire Design - Traditional open-flame grilling using charcoal or wood for bold, wood-fired flavor and true asado-style cooking. 330 Sq. In. Cooking Surface - Spacious 23.62" x 13.77" grilling area handles multiple cuts of meat, vegetables, and sides at once-ideal for family cookouts. Adjustable Height Grate (15.7" Range) - Side-mounted wheel system allows you to raise or lower the cooking surface for precise heat control-from high-heat searing to controlled slow roasting. 304 Stainless Steel Cooking Grate (0.2" Thick) - Heavy-duty, corrosion-resistant grate delivers strength, durability, and consistent heat distribution. 16-Gauge Stainless Steel & Painted Steel Construction - Built for structural stability and long-term outdoor performance under high heat conditions. Charcoal or Wood Fuel Compatibility - Designed to hold up to 6.6 lbs. of fuel, giving you control over smoke intensity and flavor depth. 4 Integrated Meat Hanging Hooks - Ideal for suspending ribs, sausages, or large cuts for authentic vertical cooking and even heat exposure. Pull-Out Ash Tray with Drip Management - Large removable ash drawer and drip pan simplify cleanup and reduce post-cook maintenance. Freestanding Design with Locking Casters & Protective Cover - Four heavy-duty wheels provide easy mobility and secure positioning, while the included BBQ cover protects against rain, dust, and debris.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.