50 in. Commercial Bottle Cooler in Black with Built-In Opener, ETL Listed, 14 cu. ft.
- Mfr # KM-BOC50-BK
- Zoro # G315553908
Key Features
Specifications
Product Information
- MFR #
- KM-BOC50-BK
- Zoro #
- G315553908
- UPC #
- 810019867453
- Country of Origin
- China
Dimensions
- Overall Depth
- 28 in
- Width
- 49.5 in
- Length
- 34.2 in
- Size
- 50 in
Details
- Color
- Black
- Voltage
- 115V
Description
Meet Your Customer and Guest Drink Needs with the KoolMore Commercial Bottle Cooler Whether you're a bustling gas station aiming to elevate customer convenience or a hospitality establishment seeking to broaden beverage options, the perfect self-service fridge is essential. Introducing the KoolMore Commercial Bottle Cooler, meticulously designed to keep beer, soda, water, or juice at the optimal temperature, always refreshing and enticing. Crafted from insulated stainless steel, our refrigerators ensure your beverages remain crisp and cold, promising a delightful experience with every sip. Featuring Heavy-Duty Storage Shelves, our commercial bottle cooler offers three robust shelves, providing a sturdy platform for bottles, cans, and various food items, ensuring sustained support over time. Adaptability is key in any environment. Whether you're reconfiguring your space or dealing with spatial constraints, the inclusion of rolling caster wheels ensures effortless mobility, allowing you to position your commercial bottle fridge wherever it serves your staff or guests best, optimizing available space. Product Highlights: Sleek Black Finish Convenient Rolling Caster Wheels Generous Overall Capacity: 14 cu. ft. Hassle-Free Automatic Defrost Voltage: 115V Temperature Range: 33-40 DegF ETL Listed for Safety and Sanitation Compliance
- Commercial Can and Bottle Cooler – A must for gas stations, hotel stores, cafes, restaurants, and other food service industries our bottle cooler fridge makes it easy to provide guests with accessible drinks and beverages to purchase.
- Large and Spacious Bottle Fridge – This unit features three individual storage shelves and a large capacity to make it easier to store, organize, and separate different food or beverage options to improve accessibility and convenience.
- Bottle Cap Remover with Catch – This commercial bottle fridge has a built-in bottle cap remove with storage catch, so you can make it easier for customers or guests to open their drink and eliminate left behind trash for enhanced safety.
- Custom Temperature Control – Our insulated refrigeration equipment also lets you adjust the temperature between 33-40°F to better support ice cream, drinks, and other frozen food options. It also features automatic defrost for quicker cleaning.
- ETL Listed for Safety and Sanitation Compliance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.