53 in. 2-Door Commercial Display Merchandiser Freezer 45 cu. ft. in White MDF-2GD-45C-WH

  • Mfr # MDF-2GD-45C-WH

  • Zoro # G015488173


product price:  $4,774.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Style
Two Door
Voltage
110V
Depth
28.1 in
Length
34.5 in
Width
70.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDF-2GD-45C-WH
Zoro #
G015488173
UPC #
810019865176
Country of Origin
China

Dimensions

Depth
28.1 in
Length
34.5 in
Width
70.8 in
Size
45 cu ft.

Details

Style
Two Door
Voltage
110V
Color
White

Description

Introducing the KoolMore 2 Glass Door 45 cu. ft. Merchandiser Freezer: Where Elegance Meets InNovation! Elevate your display with our stunning Glass Door Merchandiser Freezer in white. Enjoy the perfect blend of aesthetics and functionality, showcasing your products while keeping them refreshingly cool. Captivating Design: The clear glass door adds sophistication, enticing customers with an enticing view of your offerings. Optimal Freshness: Advanced cooling techNology preserves your items at the perfect temperature, maintaining their freshness for longer. Safety Assured: ELT Listed for safety and sanitation, our merchandiser keeps your products secure and compliant. Efficient and Sustainable: Designed for energy efficiency, this merchandiser is both environmentally friendly and cost-effective. Elevate your brand and impress your customers with the KoolMore Glass Door Merchandiser Freezer. Upgrade your display today!


  • Commercial Freezer Ideal for commercial businesses or convenience stores our upright merchandising freezer can be used to display your frozen goods, ice creams, and other frozen treats.
  • See-Through Glass Door makes it easier for customers to pick and choose quickly from a variety of options without overlooking any of your products.
  • Bright LED Lighting with Clear Top A smart way to show off the bright, tasty colors inside our ice cream display with cool LED lighting that helps highlight each frozen treat or novelty flavor.
  • Shelves: Adjustable heavy-duty PVC coated shelves.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.