53 in. Commercial Merchandiser Refrigerator w/ Two Swinging Glass Doors, 45 cu. ft. and LED Lights

  • Mfr # MDR-2GD-45C

  • Zoro # G615484797


product price:  $3,122.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Overall Depth
31.8 in
Width
31.1 in
Voltage
115V
Size
45 cu ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDR-2GD-45C
Zoro #
G615484797
UPC #
810019865459
Country of Origin
China

Dimensions

Overall Depth
31.8 in
Width
31.1 in
Size
45 cu ft.
Length
8.8 in

Details

Color
White
Voltage
115V

Description

KoolMore 45 Cu. Ft. Commercial Merchandiser with Two Swinging Glass Doors The KoolMore 45 Cu. Ft. Commercial Merchandiser with Two Swinging Glass Doors is a must-have for businesses looking to display a wide range of products while ensuring freshness and visibility. With a spacious 45 cu. ft. capacity, this unit is perfect for showcasing beverages, dairy, and perishables, making it a versatile choice for retail environments. The refrigerator features self-closing, double-pane glass doors with anti-condensation heating strips, which keep the contents visible and maintain optimal temperatures. Adjustable heavy-duty epoxy-coated shelves allow for flexible organization, accommodating various product sizes. Equipped with bright LED lighting, it enhances product visibility and attracts customer attention. The powerful cooling system, paired with user-friendly digital controls, ensures consistent temperatures between 33-40 DegF, preserving product quality. Built with a durable painted steel exterior and a sleek black finish, the unit also boasts mobility thanks to sturdy casters and easy maintenance with a removable access panel. Key Features Spacious Capacity: This commercial merchandiser refrigerator boasts a generous 45 cu. ft. of storage space, making it perfect for displaying a wide range of products, including beverages, dairy, and other perishables. Dual Glass Doors: Featuring self-closing, double-pane glass doors with anti-condensation heating strips, this unit maintains a clear view of the contents and helps retain cold air. The doors are designed to close automatically, which helps maintain consistent internal temperatures and ensure the freshness of your products. Adjustable Shelving: With eight adjustable heavy-duty epoxy-coated shelves, this refrigerator provides flexibility in organizing and displaying products. Each shelf can hold up to 88 lbs., allowing for diverse configurations to accommodate different types of merchandise. Bright LED Lighting: Equipped with energy-efficient LED lighting, this refrigerator ensures that all products are well-lit, enhancing visibility and making it easier for customers to find what they are looking for. Efficient Cooling System: The unit features a powerful compressor and an automatic defrost system, which work together to maintain a consistent temperature range of 33-40 DegF.


  • GORGEOUS DISPLAY REFRIGERATOR This beautiful 2-door merchandiser refrigerator will bring the Kool to your store, perfect for displaying drinks, prepared foods, salads, groceries, and fresh flowers.
  • Digital temperature display and controls make it convenient to monitor and adjust the temperature, always keep your customers happy with ice-cold beers and drinks, temp range 32-50 Fahrenheit.
  • LED - light strips on each side will make your product shine bright, a light box with a customizable top canopy and tempered glass doors with hot air for anti fogging will help your products stand out.
  • Digital Adjustable Temperature Control makes it convenient to monitor and adjust the temperature. Adjustable Shelves make it easier to costmize.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.