54 in. Commercial Stainless Steel Solid Half Door Reach-In Freezer, 47 cu. ft.

  • Mfr # RIF-2D-SSHD

  • Zoro # G415488131


product price:  $4,473.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Configuration
Half Door
Width
67.32 in
Depth
28.54 in
Length
81.26 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIF-2D-SSHD
Zoro #
G415488131
UPC #
810019864421
Country of Origin
China

Dimensions

Width
67.32 in
Depth
28.54 in
Length
81.26 in

Details

Configuration
Half Door
Material
Stainless Steel
Color
Stainless Steel
Style
Two Door
Voltage
115V

Description

Keep Your Restaurant Organized and Food Fresh with a Half Door Reach-In Refrigerator from Koolmore. When it comes to running a professional kitchen it all comes down to having the right appliances. That means appliances that support your staff or kitchen efforts but also keep food and other staples fresh and at just the right temperature. We developed the Koolmore Half Door Reach-In Stainless-Steel Refrigerator as a way to help commercial businesses run more smoothly, by ensuring food is always fresh, organized, and ready to support your cooking and food prep efforts. Offering exceptional accessibility thanks to a four-door design and multiple interior shelves it's the perfect choice for any business looking to store cold foods with professional-grade results. The real versatility of our half-door refrigerator is that it was made specifically for businesses that thrive on supporting large gatherings, events, or groups of customers. This makes it ideal for everyday restaurants, bakeries, caterers, butchers, cafes, and anyone else who needs to store and organize fresh foods.


  • This 47-cu. ft. commercial freezer provides plenty of storage space making it ideal for self-serve kiosk spaces in coffee shops, cafes, supermarkets or grocery stores, restaurants, delis, and more.
  • This reach in freezer commercial system boasts heavy-duty, PVC-coated storage shelves that are completely adjustable, so you can set correct heights for storing and organizing all types of business items.
  • The interior and exterior of our commercial upright freezer is crafted with premium stainless steel while the front doors are made with a clear, high-quality glass to give it a sleek design.
  • Able to maintain safe food temperatures ranging from -8°F to 0°F this glass door freezer makes it easy to adjust internal temps and set defrost frequencies, so you can maintain a frost-free freezer.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.