54 in. Commercial Two-Door Convertible Reach-In Refrigerator/Freezer with 49 Cu. Ft. Capacity

  • Mfr # KM-RIC-2DSS

  • Zoro # G315484844


product price:  $4,159.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Stainless Steel Door
Color
Stainless Steel
Overall Depth
32.87 in
Width
54.17 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RIC-2DSS
Zoro #
G315484844
UPC #
810019866036
Country of Origin
China

Dimensions

Overall Depth
32.87 in
Width
54.17 in
Length
82.68 in

Details

Refrigerator Style
Stainless Steel Door
Color
Stainless Steel
Voltage
115V

Description

Enhance your food storage capabilities with the KoolMore 54-inch Commercial Solid Door Convertible Refrigerator/Freezer. This versatile unit features two solid doors, ensuring security and insulation while providing ample storage for refrigeration needs with a spacious 49 cu. ft. capacity. Crafted from durable stainless steel and boasting a sleek white finish, this refrigerator elevates your establishment's aesthetic appeal and ensures long-lasting performance. The solid doors offer enhanced security and insulation, maintaining consistent temperatures for optimal food preservation. Designed for efficiency, the self-closing doors help maintain optimal temperature, while bright LED lighting illuminates the interior for easy access to items. Adjustable shelves offer customizable storage options, easily accommodating food items and containers. Safety and reliability are paramount, and the ETL listing guarantees that this unit meets strict sanitation and safety standards. The digital temperature display allows for precise monitoring and adjustments, ensuring your goods are stored in ideal conditions. Plus, its energy-efficient design helps reduce operating costs, making it an ecoNomical choice for any business. Whether you run a bustling restaurant, a convenience store, or a commercial kitchen, the KoolMore Solid Door Convertible unit is the perfect solution for your refrigeration needs. Features: Two solid doors ensure security and insulation. Convertible function allows for use as a refrigerator or freezer. Spacious 49 cu. ft. capacity for ample storage. Durable stainless steel construction ensures longevity. Self-closing doors for energy efficiency. Adjustable shelves for customizable storage options. Bright LED lighting illuminates the interior. ETL listed for safety and sanitation compliance. Digital temperature display for precise monitoring.


  • Adjustable Shelves: This convertible Fridge/Freezer includes adjustable shelving that can be customized to accommodate a variety of food items and containers, allowing for maximum storage flexibility
  • Digital Temperature Display: The clear digital temperature display on the exterior of the unit allows for easy monitoring and precise adjustment of the internal temperature.
  • Convertible Functionality: This KoolMore unit stands out with its unique convertible feature, allowing it to switch between refrigerator and freezer modes.
  • Interior LED Lighting: The unit comes with bright, energy-efficient LED lighting that thoroughly illuminates the interior, making it easy to locate items even in low-light conditions
  • Built from high-quality stainless steel, this refrigerator/freezer is designed to withstand the rigorous demands of commercial environments, ensuring durability and longevity even with heavy daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.