54 in. Commercial Two Glass Door Convertible Reach-In Refrigerator/Freezer with 49 Cu. Ft. Capacity

  • Mfr # KM-RIC-2DGD

  • Zoro # G515484798


product price:  $4,769.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Glass Door
Color
Clear
Overall Depth
32.09 in
Width
54.06 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-RIC-2DGD
Zoro #
G515484798
UPC #
810019865329
Country of Origin
China

Dimensions

Overall Depth
32.09 in
Width
54.06 in
Length
82.87 in

Details

Refrigerator Style
Glass Door
Color
Clear
Voltage
115V

Description

Enhance your food storage capabilities with the KoolMore 54-inch Commercial Convertible Glass Door Refrigerator/Freezer. This versatile unit features two glass doors, providing clear visibility of contents and adding a touch of sophistication to your space. With a spacious 49 cu. ft. capacity, it offers ample storage for your refrigeration needs. Crafted from durable stainless steel and boasting a sleek white finish, this convertible unit elevates your establishment's aesthetic appeal and ensures long-lasting performance. The glass doors allow for quick inventory checks and create an attractive display of your products, enhancing customer engagement. Designed for efficiency, the self-closing doors help maintain optimal temperature, while bright LED lighting illuminates the interior for easy access to items. Adjustable shelves offer customizable storage options, easily accommodating various food items and containers. Safety and reliability are paramount, and the ETL listing guarantees that this unit meets strict sanitation and safety standards. The digital temperature display allows for precise monitoring and adjustments, ensuring your goods are stored in ideal conditions. Plus, its energy-efficient design helps reduce operating costs, making it an ecoNomical choice for any business. Whether you run a bustling restaurant, a convenience store, or a commercial kitchen, the KoolMore Glass-Door Convertible Refrigerator/Freezer is the perfect solution for your refrigeration needs. Invest in this high-performance, flexible, stylish appliance to keep your business running smoothly and efficiently. Features: Two glass doors provide clear visibility of contents. Spacious 49 cu. ft. capacity for ample storage. Durable stainless steel construction ensures longevity. Self-closing doors for energy efficiency. Adjustable shelves for customizable storage options. Bright LED lighting illuminates the interior. ETL listed for safety and sanitation compliance. Digital temperature display for precise monitoring.


  • Adjustable Shelves: This convertible Fridge/Freezer includes adjustable shelving that can be customized to accommodate a variety of food items and containers, allowing for maximum storage flexibility
  • Digital Temperature Display: The clear digital temperature display on the exterior of the unit allows for easy monitoring and precise adjustment of the internal temperature.
  • Convertible Functionality: This KoolMore unit stands out with its unique convertible feature, allowing it to switch between refrigerator and freezer modes.
  • Interior LED Lighting: The unit comes with bright, energy-efficient LED lighting that thoroughly illuminates the interior, making it easy to locate items even in low-light conditions
  • Glass Door Visibility: This Refrigerator/Freezer features a glass door, providing clear visibility of the contents, making it perfect for commercial settings where efficiency and presentation are key.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.