58 in. Commercial Milk Cooler for School and Cafeteria, 16 Crate Capacity with Heavy Duty Casters

  • Mfr # KM-MC58-HDC

  • Zoro # G816018258


product price:  $2,565.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Finish
Stainless
Width
58 in
Voltage
110V
Color
White
Capacity
22.1 Cu. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MC58-HDC
Zoro #
G816018258
UPC #
810158923997
Country of Origin
China

Dimensions

Width
58 in
Length
30.6 in

Details

Finish
Stainless
Voltage
110V
Color
White
Capacity
22.1 Cu. ft
Material
Steel
Shape
Rectangle

Description

  • •Spacious 16-Crate Capacity
  • •Durable Stainless-Steel Construction
  • •Temperatures range 33°F and 40°F,
  • •Heavy-Duty Casters for Mobility
  • •Automatic Defrost System
  • •Elevated Crate Storage
  • •Built-In Drain for Easy Cleaning
  • •Dual Door Access for Convenience
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.