Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59 in. Commercial Refrigerated Buffet Table with Capacity for 4 Full-Size GN Pans, Serving Rail

  • Mfr # KM-RBT-54ACS

  • Zoro # G015484786


product price: $3,469.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Walnut
Overall Depth
30.1 in
Width
58.7 in
Voltage
120V
Construction Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RBT-54ACS
Zoro #
G015484786
UPC #
810158921870
Country of Origin
China

Dimensions

Overall Depth
30.1 in
Width
58.7 in
Length
34.41 in

Details

Color
Walnut
Voltage
120V
Construction Material
Stainless Steel

Description

KoolMore 59 In. Commercial Refrigerated Buffet Table The KoolMore 59 In. Commercial Refrigerated Buffet Table offers an elegant and practical solution for presenting cold dishes in various settings, from restaurants to catering events. Its sophisticated wood and granite finish complements any decor while providing durability and ease of cleaning. The unit holds four full-size GN pans, perfect for showcasing a variety of cold dishes, and features an adjustable sneeze guard that can be lowered to protect food when Not in use. A pull-out buffet rail adds convenience for guests, and the precise digital temperature control maintains the ideal temperature range of 35.6 DegF to 50 DegF, preserving food freshness. The stainless-steel basin ensures hygiene and easy maintenance, while four heavy-duty castors, including two lockable ones, provide easy mobility. Adjustable pan dividers and ample shelf space below the counter enhance organization and storage. Operating quietly at 57 dB this buffet table is a versatile, high-quality addition to any food service environment. Key Features: Elegant Design: The table features a luxurious wood and granite finish, which Not only adds a touch of sophistication to any setting but also complements a variety of interior decor styles. The finish is durable and easy to clean, ensuring that the unit maintains its pristine appearance even in high-traffic environments. Versatile Pan Capacity : This buffet table can hold up to 4 full-size GN pans, offering flexibility for diverse food presentations. The adjustable pan dividers enable various configurations, allowing you to showcase a wide range of cold dishes or mix different pan sizes to suit your needs. Adjustable Sneeze Guard: The sneeze guard is adjustable and can be lowered to cover the pans when Not in use, providing an essential layer of protection for the food. This feature helps to maintain the hygiene and safety of the displayed items by shielding them from airborne contaminants, ensuring that the food remains fresh and safe for consumption. Pull-Out Buffet Rail: A practical pull-out buffet rail enhances the functionality of the table, providing a convenient space for guests to place plates, utensils, and condiments. Digital Temperature Control System: The table is equipped with a precise digital temperature control system, allowing operators to set and maintain the ideal temperature range of 36-50 DegF for cold dishes.


  • Commercial Refrigerator Table – A must for buffet-style restaurant, bar, and grocery store style serving, or for sandwiches, pizzas, or salads, this cold food storage unit provides plenty of top and internal support to keep your kitchen running smoothly.
  • Expansive Food Pan Storage – Our food prep station holds 6 individual food prep pans (not included) which allows you to organize and cool more ingredients, condiments, meats, vegetables, and other essentials for different meals, recipes, or options.
  • Clean and Accommodating Design – Made from heavy-duty, rust-resistant stainless steel our sandwich prep table offers exceptional cold food storage thanks to large capacity shelving, dual access doors, and rolling wheels for quick floor cleaning.
  • Multiple Versions to Fit Every Kitchen – We offer our refrigerator table with pan covers or with a sneeze guard and buffet tray slide to better fit your space, cooking needs, or customers. Choose the right above and enhance prep efficiency and safety.
  • ETL Listed and Warranty – This KoolMore commercial prep table is ETL listed for safety and sanitation and comes backed by 1-year parts and labor and 5-year compressor warranty to ensure reliable, long-lasting efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.