6 cu. ft. One Glass Door Commercial Display Merchandiser Refrigerator KM-MDR-1D-6C

  • Mfr # KM-MDR-1D-6C

  • Zoro # G715484802


product price: $829.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Depth
22.8 in
Width
21.4 in
Voltage
110V
Length
52.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDR-1D-6C
Zoro #
G715484802
UPC #
810019869884
Country of Origin
China

Dimensions

Overall Depth
22.8 in
Width
21.4 in
Length
52.7 in
Size
6 cu. ft

Details

Color
Black
Voltage
110V

Description

Keep Essential Food and Drinks Handy for Customers with the KoolMore Compact Glass-Door Refrigerator for Merchandising Upgrade your merchandising capabilities with the KoolMore Compact Glass-Door Refrigerator and provide your customers with easily accessible and perfectly chilled beverages. Ensure your convenience store, business, or gym is equipped to offer customers ice-cold beverages with the KoolMore Beverage Display Cooler. The double-paned tempered glass prevents condensation, while the built-in lock and efficient airflow system maintain freshness. Experience automatic defrost, LED illumination, and a sleek design. Features: 6 cu. ft. capacity Adjustable shelving to accommodate various bottle sizes Double-paned tempered glass to prevent condensation Built-in lock for added security Efficient airflow system for freshness Quick-adjust temperature settings for optimal cooling


  • Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
  • Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
  • Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
  • Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
  • Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
  • Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.