
60" 3 Compartment Stainless Steel NSF Commercial Kitchen Sink
Mfr # SC121610-12B3
Zoro # G206170344
product price: $1,001.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC121610-12B3
Zoro #
G206170344
UPC #
810019861307
Country of Origin
China
Description
The Kool More SC121610-12B3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use.
This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10 in. deep, allowing you to wash a variety of items, while the space-saving 12 In. width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, and all types of restaurants. The two 12 In. drain boards provide the right amount of space to stack dirty dishes on one side and dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial. Therefore, you can expect some slight scratches and scuff marks. Overall dimensions. Length: 60 In. Width: 22 In. Height: 44. 5 inches. Tub Size Left to right: 12 In. Front to Back: 16 In. Depth: 10 In. Other dimensions: Drain board length: 12 in. Drain board width: 16. 5 In. Work surface height: 36 In. Legs: 23. 5 in. Faucet centers: 8 In. Faucet holes: 1. 2 In. Backsplash Height 11 In. Backsplash width: 2 In. Drain basket: 3. 5 in. Drain outlet size: 1 1/2 Inches
This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10 in. deep, allowing you to wash a variety of items, while the space-saving 12 In. width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, and all types of restaurants. The two 12 In. drain boards provide the right amount of space to stack dirty dishes on one side and dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial. Therefore, you can expect some slight scratches and scuff marks. Overall dimensions. Length: 60 In. Width: 22 In. Height: 44. 5 inches. Tub Size Left to right: 12 In. Front to Back: 16 In. Depth: 10 In. Other dimensions: Drain board length: 12 in. Drain board width: 16. 5 In. Work surface height: 36 In. Legs: 23. 5 in. Faucet centers: 8 In. Faucet holes: 1. 2 In. Backsplash Height 11 In. Backsplash width: 2 In. Drain basket: 3. 5 in. Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.