Zoro Homepage

60 in. Commercial Refrigerated Prep Station Cold Table, Refrigerator with 12 Pan Storage

  • Mfr # KM-RBT-60C

  • Zoro # G215484821


product price: $3,189.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
No Sneeze Guard/Tray Slide
Color
Stainless Steel
Overall Depth
29.5 in
Width
60 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RBT-60C
Zoro #
G215484821
UPC #
810019864438
Country of Origin
China

Dimensions

Overall Depth
29.5 in
Width
60 in
Length
35.2 in
Size
60 in

Details

Refrigerator Style
No Sneeze Guard/Tray Slide
Color
Stainless Steel
Voltage
115V
Construction Material
Stainless Steel

Description

Ensure Freshness and Accessibility with the KoolMore Cold Table Refrigerator Elevate your food service with the ultimate solution for keeping ingredients and condiments fresh, cold, and easily accessible-the KoolMore Cold Table Refrigerator. Whether you're crafting a tempting buffet-style salad bar or streamlining ingredient storage for pizzas, sandwiches, or salads, this all-in-one unit is your key to unparalleled convenience and versatility. Designed to accommodate multiple food pans, the KoolMore Cold Table Refrigerator features adjustable internal shelving, allowing you to customize the space and optimize cold temperatures for maximum food freshness. Its spacious capacity makes it ideal for a variety of ingredients, enabling you to maintain the freshness and deliciousness of your offerings, while also simplifying refills and quick swaps. Perfect for restaurants, sandwich and pizza shops, salad bars, and buffet-style serving, these premium cold table food prep stations are tailored to the needs of your business. Efficiently store and organize different food ingredients, providing crucial support for self-serve setups or accommodating busy food service staff. This Cold Table Refrigerator goes beyond functionality with its rolling caster wheels, ensuring flexibility in placement. Quickly lock or unlock the wheels to keep the unit in place or effortlessly move it for easy cleaning underneath. Inside the unit, discover the convenience of adjustable rack shelving-a long, grated shelf that can be easily moved up or down to accommodate various ingredients, boxes, jars, or supplies. Product Details: Commercial Cold Table Refrigerator Stainless-Steel Refrigeration Unit Automatic Defrost Digital Temperature Control Voltage: 115V/60Hz ETL Certified for Safety and Sanitation


  • Commercial Refrigerator Table – A must for buffet-style restaurant, bar, and grocery store style serving, or for sandwiches, pizzas, or salads, this cold food storage unit provides plenty of top and internal support to keep your kitchen running smoothly.
  • Expansive Food Pan Storage – Our food prep station holds 6 individual food prep pans (not included) which allows you to organize and cool more ingredients, condiments, meats, vegetables, and other essentials for different meals, recipes, or options.
  • Clean and Accommodating Design – Made from heavy-duty, rust-resistant stainless steel our sandwich prep table offers exceptional cold food storage thanks to large capacity shelving, dual access doors, and rolling wheels for quick floor cleaning.
  • Multiple Versions to Fit Every Kitchen – We offer our refrigerator table with pan covers or with a sneeze guard and buffet tray slide to better fit your space, cooking needs, or customers. Choose the right above and enhance prep efficiency and safety.
  • ETL Listed and Warranty – This KoolMore commercial prep table is ETL listed for safety and sanitation and comes backed by 1-year parts and labor and 5-year compressor warranty to ensure reliable, long-lasting efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.