60 in. Dual Oven Commercial Range with 48 in. Griddle and 2 Burners in Stainless-Steel

  • Mfr # KM-CRG482-NG

  • Zoro # G616018243


product price:  $5,094.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Capacity
11 Cu. ft
Width
60 in
Length
32.65 in
Material
Steel
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CRG482-NG
Zoro #
G616018243
UPC #
810158926790
Country of Origin
China

Dimensions

Width
60 in
Length
32.65 in
Griddle Size
48 in

Details

Capacity
11 Cu. ft
Material
Steel
Shape
Rectangle
Finish
Stainless

Description

  • •48-inch carbon steel griddle
  • •Temperatures range from 250°F to 550°F
  • •Two ovens, each with 5.5 cu. ft. capacity,
  • •Four rack positions
  • •32,000 BTU per oven
  • •2 Burners
  • •Adjustable Stainless-Steel Legs
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.