Zoro Homepage

60 in. Refrigerated Bakery Display Case in Black, 17.6 cu. ft.

  • Mfr # KM-CDHF-17C-BK

  • Zoro # G415484812


product price: $4,669.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
26.7 in
Width
60.1 in
Voltage
120V
Length
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CDHF-17C-BK
Zoro #
G415484812
UPC #
810019867736
Country of Origin
China

Dimensions

Overall Depth
26.7 in
Width
60.1 in
Length
47.2 in

Details

Color
black
Voltage
120V

Description

The Koolmore refrigerated bakery display case was designed to help you stay more organized, display your foods, and draw in customers like never before. Boasting a stainless-steel frame, 48-inch curved glass design, adjustable shelving, and all the space you'll need to access your goods, it's the perfect choice for small businesses, grocery stores, and bakeries. This cold bakery display case utilizes R290 refrigerant which is naturally more eco- and environmentally friendly because it has a potential ozone depletion level of 0. The bottom of our bakery display rack features heavy-duty, smooth-rolling 2-inch caster wheels to make it easier to install or shift if you need to clean underneath. We want to ensure your baked goods stay fresh and delicious which is why this unit is designed with an easy-to-read display and push-button temperature system that lets you optimize your temperatures and maintain them more effectively with less effort. The exterior and shelving are all made from the highest-quality stainless steel which means they're stain, rust, and odor resistant. This is a quiet bakery display case to ensure it's Not distracting to customers or clients. You can set up small sitting areas in a lobby and maintain your business professionalism. The rear sliding doors on the back make it easier to load or unload desserts or display items, while the front glass helps better protect fresh food from the public. Features: All-purpose commercial bakery display boasting a sleek stainless-steel frame, 60 in. curved glass design Clear, wide, and curved glass front makes this a wonderful way to engage and entice customers Cold bakery display case maintains optimal 36 DegF to 43 DegF temperatures to help maintain the freshness and quality of cakes, pies, baked goods, and other fresh pastries Rear sliding doors on the back make it easier to load or unload desserts or display items Stainless steel shelving: for stain, rust, and odor resistance Heavy-duty smooth-rolling 2 in. caster wheels


  • All-purpose commercial bakery display boasting a sleek stainless-steel frame, 60 in. curved glass design
  • Clear, wide, and curved glass front makes this a wonderful way to engage and entice customers
  • Cold bakery display case maintains optimal 36°F to 43°F temperatures to help maintain the freshness and quality of cakes, pies, baked goods, and other fresh pastries
  • Rear sliding doors on the back make it easier to load or unload desserts or display items
  • Stainless steel shelving: for stain, rust, and odor resistance
  • Heavy-duty smooth-rolling 2 in. caster wheels make it easy to move and clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.