65 in. Commercial Bottle Cooler in Stainless-Steel with Built-In Opener, ETL Listed, 19 cu. ft.

  • Mfr # KM-BOC65-SS
  • Zoro # G415553907
product price: 
$
2,678.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Width
64.5 in
Voltage
115V
Length
34.2 in
Size
65 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-BOC65-SS
Zoro #
G415553907
UPC #
810019866081
Country of Origin
China

Dimensions

Overall Depth
28 in
Width
64.5 in
Length
34.2 in
Size
65 in

Details

Color
Stainless Steel
Voltage
115V

Description

Meet Your Customer and Guest Drink Needs with the KoolMore Commercial Bottle Cooler Whether you're a bustling gas station aiming to elevate customer convenience or a hospitality establishment seeking to broaden beverage options, the perfect self-service fridge is essential. Introducing the KoolMore Commercial Bottle Cooler, meticulously designed to keep beer, soda, water, or juice at the optimal temperature, always refreshing and enticing. Crafted from insulated stainless steel, our refrigerators ensure your beverages remain crisp and cold, promising a delightful experience with every sip. Featuring Heavy-Duty Storage Shelves, our commercial bottle cooler offers three robust shelves, providing a sturdy platform for bottles, cans, and various food items, ensuring sustained support over time. Adaptability is key in any environment. Whether you're reconfiguring your space or dealing with spatial constraints, the inclusion of rolling caster wheels ensures effortless mobility, allowing you to position your commercial bottle fridge wherever it serves your staff or guests best, optimizing available space. Product Highlights: Sleek Stainless-Steel Finish Convenient Rolling Caster Wheels Generous Overall Capacity: 19 cu. ft. Hassle-Free Automatic Defrost Voltage: 115V Temperature Range: 33-40 DegF ETL Listed for Safety and Sanitation Compliance


  • Commercial Can and Bottle Cooler – A must for gas stations, hotel stores, cafes, restaurants, and other food service industries our bottle cooler fridge makes it easy to provide guests with accessible drinks and beverages to purchase.
  • Large and Spacious Bottle Fridge – This unit features three individual storage shelves and a large capacity to make it easier to store, organize, and separate different food or beverage options to improve accessibility and convenience.
  • Bottle Cap Remover with Catch – This commercial bottle fridge has a built-in bottle cap remove with storage catch, so you can make it easier for customers or guests to open their drink and eliminate left behind trash for enhanced safety.
  • Custom Temperature Control – Our insulated refrigeration equipment also lets you adjust the temperature between 33-40°F to better support ice cream, drinks, and other frozen food options. It also features automatic defrost for quicker cleaning.
  • ETL Listed for Safety and Sanitation Compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews