Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Inch Manual Defrost Island Chest Freezer 16 cu. ft. Capacity in White

  • Mfr # KM-ISCF-65MD

  • Zoro # G815488137


product price: $1,918.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
65 in
Depth
29.8 in
Size
65 in
Color
WHITE
Length
33.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-ISCF-65MD
Zoro #
G815488137
UPC #
810019865435
Country of Origin
China

Dimensions

Width
65 in
Depth
29.8 in
Size
65 in
Length
33.8 in

Details

Color
WHITE
Voltage
110V

Description

Keep It Cold and Fresh with an Accessible Island Freezer from Koolmore. A good island freezer can play an essential role in everyday food storage, be it a gas station keeping ice cream front and center during the Summer or a restaurant keeping goods neat and organized for their staff. We developed the Koolmore Commercial Island Chest Freezer to do it all while ensuring food stays fresh, frozen and ready for cooking or quick enjoyment. With a large, spacious design with multiple freezer baskets and easy-to-adjust temperature control, our chest freezer provides plenty of space and accessibility for anyone who needs it. And all in a sleek, easy-to-maintain design perfect for commercial spaces. Manual Defrost System: The smart, accessible design makes it easy to defrost if it gets too cold and ice builds up, so you can maintain a clean, hygienic space for different foods, ice creams or items. Features: Premium commercial island freezer Expandable storage for frozen foods Customizable temperature settings Large, energy efficient design Convenient interior LED lighting ETL Listed for Safety and Sanitation Keep It Cold and Fresh with an Accessible Island Freezer from Koolmore. A good island freezer can play an essential role in everyday food storage, be it a gas station keeping ice cream front and center during the Summer or a restaurant keeping goods neat and organized for their staff. We developed the Koolmore Commercial Island Chest Freezer to do it all while ensuring food stays fresh, frozen and ready for cooking or quick enjoyment. With a large, spacious design with multiple freezer baskets and easy-to-adjust temperature control, our chest freezer provides plenty of space and accessibility for anyone who needs it. And all in a sleek, easy-to-maintain design perfect for commercial spaces. Manual Defrost System: The smart, accessible design makes it easy to defrost if it gets too cold and ice builds up, so you can maintain a clean, hygienic space for different foods, ice creams or items.


  • Premium Commercial Island Freezer – Offering versatility and convenience for shops, restaurants, gas stations, and other client-focused spaces our island freezer with dual sliding door top makes it simple to store and access food quickly.
  • Expandable Storage for Frozen Foods – Our large freezer also comes with multiple shelves and five freezer basket bins to make it easier to separate and organize different food types while ensuring they're neat and accessible.
  • Customizable Temperature Settings – More than an ice cream freezer this Island freezer can be used for storing frozen meats, vegetables, sweet treats, frozen snacks, and other tasty options making it essential for serving or supporting customers.
  • Large, Energy Efficient Design – This deep freezer chest features a tempered glass Low-E sliding door, uses R290 refrigerant, and boasts ETL and NSF certifications to ensure it works safely and efficiently in a variety of different commercial spaces.
  • Convenient Interior LED Lighting – Especially great for lower-light areas our island freezer storage unit has interior lighting to make it easier to identify contents, allowing people to quickly choose an option without reducing interior temps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.