Zoro Homepage

7 cu. ft. Garage Ready Convertible Upright Freezer/Refrigerator in White KM-RUF-7S

  • Mfr # KM-RUF-7S

  • Zoro # G015484793


product price: $639.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
White
Overall Depth
21.7 in
Width
22.4 in
Voltage
115V
Size
7 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RUF-7S
Zoro #
G015484793
UPC #
810158924475
Country of Origin
China

Dimensions

Overall Depth
21.7 in
Width
22.4 in
Size
7 cu. ft.
Length
50 in

Details

Color
White
Voltage
115V

Description

KoolMore 7 Cu. Ft. Convertible Upright Refrigerator/ Freezer in White. The KoolMore 7 cu. ft. Convertible Upright Freezer/Refrigerator is a versatile and efficient appliance, perfect for residential use. Its exterior and interior are both finished in sleek white metal, offering a clean and modern look that complements any setting. This unit features 4-sided cooling with D-tube techNology, ensuring rapid and uniform cooling throughout. It boasts adjustable shelves with a 66 lbs. capacity each, making it easy to organize different items. The appliance is convertible, allowing users to switch between refrigerator and freezer modes in just 180 minutes, providing flexibility for various storage needs. With mechanical temperature control, users can easily set and monitor the temperature, ranging from 34-50 DegF for refrigeration and -11-10 DegF for freezing. The unit is also garage-ready, operates quietly at 40 dB, and includes a reversible door for convenient access. UL and ADA compliance ensure it meets safety and accessibility standards, making it a reliable choice for any household. Key Features: Efficient Cooling System: Combines 4-sided cooling and D-tube techNology, optimizing refrigerant flow and enhancing efficiency for rapid temperature stabilization. This system ensures the unit reaches its desired temperature quickly, providing superior food preservation. Convertible Design: Easily switch between refrigerator 34-50 DegF and freezer -11-10 DegF modes, with a conversion time of 180 minutes, offering versatile storage solutions for various needs. Adjustable Shelves: Customize your storage with adjustable shelves, each with a capacity of 66 lbs., to accommodate different food items and maximize interior space. Garage Ready: Designed to function efficiently in ambient temperatures ranging from 0-110 DegF, making it suitable for garage use. Reversible Door: The door can be installed to open from either side, offering flexibility in placement and accessibility. Energy Efficient: With an annual energy consumption of 333 KWH, this appliance is both environmentally friendly and cost-effective. Quiet Operation: Operating at a Noise level of 40 dB, it maintains a quiet environment, ideal for residential settings. Temperature Control: Includes a mechanical control type for straightforward adjustments to the desired temperature settings. ADA Compliant: The design meets ADA standards, ensuring accessibility for all users. UL Certified


  • Multipurpose Upright Freezer – This 7.0 cu ft upright freezer provides plenty of space for storing frozen meat, vegetables, and other favorite foods, and even features a special shelf for pizza storage. You and your family will love the options!
  • Versatile Storage Capacity – The large glass shelves help you better organize different food options to support all your healthy meals and snacks. Perfect for keeping things neat, tidy, and easily accessible.
  • Smart Operation – Our upright freezer utilizes uniform cooling technology and an adjustable thermostat to help keep contents just at the right temperature.
  • Reinforced Glass Shelving – The KoolMore upright freezer 7 cu ft unit features strong, clear glass shelves on the inside that can be moved up or down based on your storage needs, so you can store bottles, cans, different foods, and more.
  • Compact, Space-Saving Design – Approximately 21.5" x 22.2" x 56.1" in size our upright freezer is small enough to fit in smaller homes and kitchen, which makes it ideal for home, apartment, or college dorm use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.