70 in. 3 Door Refrigerated Mega Sandwich Prep Table, 30 Pan Capacity and 22 Cu. Ft. of Storage

  • Mfr # KM-MPTR70-3D

  • Zoro # G122414911


product price: $3,629.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
Swivel Casters
Defrost
Automatic
Refrigerator Item
Sandwich and Salad Prep Table
Temperature Range (F)
33 to 40°F
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MPTR70-3D
Zoro #
G122414911
UPC #
810158926387
Country of Origin
Thailand

Dimensions

Overall Height
41.5 in
Width
29.5 in
Overall Depth
70.4 in

Details

Caster Type
Swivel Casters
Defrost
Automatic
Refrigerator Item
Sandwich and Salad Prep Table
Temperature Range (F)
33 to 40°F
Voltage
115 V
Handle Type
Integrated
Construction Material
Stainless Steel
Pan Type
1/6 GN
Refrigerator Capactiy
22 cu. ft.
Standards
ETL Listed for Safety and Sanitation
Color
Stainless
Residential / Commercial
Commercial
Includes
Plastic Pans
Number of Pans
30
Control Type
Digital

Description

KoolMore 70-In. Mega top Salad and Sandwich Prep Table. Engineered for performance and prep efficiency, the KoolMore 70 3-Door Mega Top Sandwich and Salad Prep Table is the perfect solution for high-volume commercial kitchens. With a spacious 19.5 cu. ft. refrigerated base and a massive 30-pan capacity on top allow chefs to organize various ingredients within arm’s reach. The included cutting board is over 70 long and made of replaceable, food-safe polyethylene for continuous, sanitary prep. Digital temperature controls and a high-performance compressor maintain consistent cooling from 33°F to 40°F, while the insulated stainless-steel lid helps preserve freshness and reduce energy loss. Constructed with heavy-duty stainless steel and smooth-rolling casters, it offers both durability and mobility. Key Features: Generous 19.5 Cu. Ft. Cold Storage: The lower refrigerated section features three adjustable polymer-coated steel shelves, each supporting up to 88 lbs., offering ample space for storing prepared items and bulk ingredients at food-safe temperatures. Mega Top with 30-Pan Capacity: This top accommodates thirty 1/6 GN pans, perfect for sandwich toppings, salad ingredients, and more. It comes with plastic pans included, so you're ready to prep right out of the box. Precise Cooling from 33°F to 40°F: This system maintains consistent food-safe temperatures using an automatic refrigeration system with eco-friendly R-290 refrigerant, ideal for busy kitchens. Digital Control with LED Display: Front-facing digital controls allow easy temperature adjustment and monitoring at a glance, providing confidence in food safety and storage. Replaceable Full-Length Cutting Board: Includes a high-density polyethylene cutting board measuring 70.28 x 8.07, which is both durable and easy to replace when needed. Insulated Stainless-Steel Top Lid: The insulated cover helps retain cold air in the pan section, reducing energy loss during off-peak hours and maintaining food quality. Heavy-Duty Stainless-Steel Construction: Crafted from 430 stainless steel (exterior) and 201 stainless steel (interior) to withstand daily wear, resist corrosion, and simplify cleaning.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.