Zoro Homepage

71 in. Dry Bakery Display Case with Front Curved Glass Protection, 20 cu ft.

  • Mfr # BDC-20C

  • Zoro # G515548421


product price: $4,949.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Silver
Length
47 in
Width
71 in
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDC-20C
Zoro #
G515548421
UPC #
810019868948
Country of Origin
China

Dimensions

Length
47 in
Width
71 in
Depth
26 in

Details

Color
Silver

Description

Display Fresh-Baked Goods with a Professional Bakery Display Case from KoolMore. Whether youve got a small, local coffee shop, a large bakery, or a cute storefront having a display case can bring in customers and get people excited about your offerings. Especially when its an elegant KoolMore Dry Bakery Display Case that helps highlight the quality of your food and protects it from the elements. Designed with double-tempered glass our non-refrigerated display case is perfect for sharing and showing off your goods while ensuring they stay fresh and clean until theyre ready to be purchased. With a strong steel frame, the overall bakery case is crafted with heavy-duty stainless steel which is rust and corrosion-resistant, easy to wipe down, and better supports the glass front and shelves. Features dual sliding doors on the back of this unit, making it easier for staff or bakers to access goods and then serve them up fresh to customers. Easier to clean around, the rolling caster wheels not only make it easy to shift and move into place but also help you move it around if you need to sweep or clean underneath if theres a mess.


  • Designed to present your cakes, cupcakes, pastries, and other delicious treats with style this non-refrigerated display case can be used to host a variety of dry goods your customers will love.
  • This case is fitted with a smooth, curved glass across the entire front that adds a stylish touch to our case and creates more vibrant depth with the interior lighting, shelving, and overall design.
  • The food display case for bakery and restaurant use features soft LED lighting on each shelf as well as the bottom to provide a classier, more sophisticated finish and to highlight the food within.
  • Each dry bakery case is fitted with rolling caster wheels to make it easier to move and shift around if youre trying to fit it into just the right spot. The wheels can also be locked in place.
  • The double-tempered glass shelves on the inside support a wide range of different food options including things like dried meats, cookies, coffee shop items, and other dry food delectables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.