72 in. 10-Burner Commercial Propane Gas Grill with Two 36 in. Stainless-Steel Roll Dome Covers
- Mfr # CGKIT7-D36D36
- Zoro # G815484771
product price:
$
4,968.99
/ea
Key Features
Overall Length
48.6 in
Overall Depth
23.22 in
Width
72.4 in
Color
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGKIT7-D36D36
- Zoro #
- G815484771
- UPC #
- 810158921320
- Country of Origin
- China
- Color
- Stainless Steel
- Material
- Stainless Steel
Dimensions
- Overall Length
- 48.6 in
- Overall Depth
- 23.22 in
- Width
- 72.4 in
Description
72 in. Stainless Steel Commercial Outdoor Propane Gas Grill with Two 36 in. Roll Domes. Built from 13-gauge 304 stainless steel, this grill is durable and resistant to rust, and designed to withstand the rigors of high-demand cooking environments. Featuring ten 16,000 BTU burners spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 1377 square inches of cooking area. This ample space allows you to prepare multiple dishes simultaneously, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in 5 minutes, ensuring you can start cooking immediately. Large, sturdy casters make mobility effortless, allowing you to position the grill wherever you need it. The grill comes fully equipped with four grates, two propane connection hoses, and a side handle, making the setup straightforward. Enhance your grill setup with two 36-in. roll domes made from durable 16-gauge 304 stainless steel. Each dome features a built-in mechanical thermometer for precise temperature monitoring and a 90 Deg opening angle for easy cooking access. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with ten 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 1377 square inches of cooking space, theres plenty of room to prepare multiple dishes simultaneously. Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
- Stainless-Steel Roll Dome: Enhance your grill setup with two 36 in. roll domes, made from durable 16-gauge 304 stainless steel. It features a built-in mechanical thermometer for precise temperature monitoring and opens up to a 90° angle, providing easy access while cooking.
- High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
- Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
- Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
- Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
- Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
- ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.