72 In. Commercial Back Bar Cooler in Black With Side Condenser and LED Lighting, 18 Cu. Ft Capacity

  • Mfr # KM-BC-3GD-SCBK

  • Zoro # G216018247


product price:  $2,131.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
25 in
Size
72 in
Material
Steel
Features
Tempered Low-E Glass Doors, Bright LED Interior Lighting
Capacity
18.3 Cu. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BC-3GD-SCBK
Zoro #
G216018247
UPC #
810158921603
Country of Origin
China

Dimensions

Length
25 in
Size
72 in
Width
72.8 in

Details

Color
Black
Material
Steel
Features
Tempered Low-E Glass Doors, Bright LED Interior Lighting
Capacity
18.3 Cu. ft
Voltage
115V
Shape
Rectangle
Finish
Black

Description

  • •Spacious 18 Cu. Ft. Capacity
  • •Tempered Low-E Glass Doors
  • •Temperatures range 32°F and 50°F,
  • •Shelves weight capacity of 64 lbs.
  • •Bright LED Interior Lighting
  • •User-Friendly Digital Controls
  • •Narrow Design with Side-Mounted Compressor
  • •​ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.