Zoro Homepage

72 In. Commercial Warming Shelf

  • Mfr # KM-WS72

  • Zoro # G315553892


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel
Depth
20 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-WS72
Zoro #
G315553892
UPC #
810019865954
Country of Origin
China

Dimensions

Depth
20 in
Width
25 in
Length
3 in
Size
72 in

Details

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel

Description

Enhance your commercial kitchen's efficiency with the KoolMore 72 In. Commercial Warming Shelf. This versatile warming shelf, ensures your dishes stay at the perfect temperature for serving. With a sleek stainless-steel finish and robust 304 stainless-steel exterior, it's both durable and aesthetically pleasing, seamlessly blending into any kitchen decor. Engineered for safety and sanitation, the KoolMore warming shelf is UL listed and NSF certified, making it a reliable choice for any professional kitchen. It features an infinite mechanical control system, allowing precise temperature adjustments within the 80-212 DegF range. The sturdy construction supports up to 55 lbs., making it ideal for various dishes and serving needs. The shelf is designed with practicality and includes a 4.59 ft power cord and a NEMA 5-15P plug type, ensuring easy installation. The adjustable rubber feet provide stability on any surface, while the marine edge design prevents spills and ensures easy cleanup. Whether running a busy restaurant or catering service, the KoolMore warming shelf is your go-to solution for keeping food warm and ready to serve. Features: Top Capacity: Can hold up to 55 lbs., perfect for accommodating various dish sizes. Whether you need to keep multiple small dishes warm or one large platter, this warming shelf has you covered. Temperature Range: Adjustable from 80 DegF to 212 DegF, suitable for keeping a variety of foods warm. This wide temperature range ensures that you can keep different types of food at their ideal serving temperatures. Construction: Made from durable 304 stainless steel, resistant to corrosion and wear. This high-quality material ensures that the warming shelf will last for years, even with frequent use in a busy kitchen. Design Elements: Includes adjustable rubber feet for stability and a marine edge to prevent spills. The rubber feet keep the warming shelf steady on any surface, while the marine edge helps contain any accidental spills, making cleanup a breeze. Certifications: UL listed for safety and NSF for Sanitation, ensuring top-tier reliability and compliance with industry standards. You can trust this warming shelf to meet all your kitchen's safety and hygiene requirements. Plug Type : Equipped with a NEMA 5-15P plug and a 4.59 ft power cord for convenient setup. The long power cord allows for flexible placement within your kitchen, ensuring it fits seamlessly into your workflow.


  • Top Capacity: Can hold up to 55 lbs., perfect for accommodating various dish sizes. Whether you need to keep multiple small dishes warm or one large platter, this warming shelf has you covered.
  • Adjustable from 80°F to 212°F, suitable for keeping a variety of foods warm. This wide temperature range ensures that you can keep different types of food at their ideal serving temperatures.
  • Made from durable 304 stainless steel, resistant to corrosion and wear. This high-quality material ensures that the warming shelf will last for years, even with frequent use in a busy kitchen.
  • Includes adjustable rubber feet for stability and a marine edge to prevent spills. The rubber feet keep the warming shelf steady on any surface, while the marine edge helps contain any accidental spills.
  • UL listed for safety and NSF for Sanitation, ensuring top-tier reliability and compliance with industry standards. You can trust this warming shelf to meet all your kitchen's safety and hygiene requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.