Zoro Homepage

72 in. Three Door Commercial Undercounter Refrigerator 18 cu. ft. KM-UCR-3DSS

  • Mfr # KM-UCR-3DSS

  • Zoro # G515484804


product price: $2,782.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
29.5 in
Width
71.4 in
Voltage
115V
Construction Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-UCR-3DSS
Zoro #
G515484804
UPC #
810019866487
Country of Origin
China

Dimensions

Overall Depth
29.5 in
Width
71.4 in
Size
72 in
Length
35.2 in

Details

Color
Stainless Steel
Voltage
115V
Construction Material
Stainless Steel

Description

Introducing the KoolMore Commercial Under-Counter Refrigerator, the perfect combination of style, functionality, and convenience for commercial kitchens. Meticulously crafted from gleaming 430 stainless steel, this unit is specifically designed to meet the demanding needs of restaurants, hotels, cafeterias, and various other commercial kitchen settings. The KoolMore Commercial Under-Counter Refrigerator showcases a seamless blend of sleek aesthetics and practical features. Its self-closing door with recessed handles Not only provides easy access to your stored items but also contributes to the unit's clean and streamlined appearance. With the added convenience of an adjustable shelf, coated with epoxy for maximum corrosion resistance, you can effortlessly organize your supplies and optimize your storage space. Temperature control is paramount in any commercial kitchen, and the KoolMore Refrigerator delivers exceptional performance in this regard. Equipped with an internal wall-mounted thermometer and external digital controls, you have complete visibility and precise control over the temperature settings, allowing you to maintain optimal conditions for your perishable goods. Versatility and mobility are key highlights of this under-counter refrigerator. It features four casters, including two front locking ones, allowing you to effortlessly move the unit around your kitchen at your convenience. Whether you need to create space for cleaning or reconfigure your workspace, this refrigerator offers the flexibility to adapt to your ever-changing needs. Features: ETL Listed for Safety and Sanitation Fully insulated polyurethane insulation for energy efficiency Utilizes R290 refrigerant for eco-friendly operation Internal lighting for enhanced visibility Elegant and Easy to Clean Premium Stainless-Steel Construction Superior Cooling Performance


  • Commercial Under-Counter Refrigerator – This beautiful under-counter refrigerator will keep things cool in your kitchen, and provide additional workspace. Its double door opens to a world of culinary possibility
  • Superior Cooling Performance – With advanced cooling technology and precise temperature control, our stainless-steel under-counter refrigerator ensures optimal cooling efficiency, preserving the freshness and quality of your stored items while minimizing energy consumption.
  • Environmentally-Friendly Refrigerant – Here at KoolMore we take pride in creating high-quality commercial grade kitchen appliances that use high-performance, eco-friendly R290 refrigerant which is important for long-term environmental safety.
  • Premium Stainless-Steel Construction – Our under-counter refrigerator, crafted with high-quality stainless steel, guarantees durability, longevity, and a sleek, professional appearance that enhances any kitchen or commercial space.
  • Elegant and Easy to Clean – The stainless-steel finish of our under-counter refrigerator not only adds a touch of elegance to your space but also makes it easy to clean and maintain. Its smooth surface resists smudges and fingerprints, keeping it looking pristine with minimal effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.