Shop KOOLMORE

75 in. Three Compartment Sink, Bowl Size 15x15x14, 18 Gauge Stainless-Steel with 2 Drainboards

  • Mfr # KM-SC151514-15B3
  • Zoro # G915484886

product price: 
$
1,196.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
43.2 in
Body Material
Stainless Steel
Overall Width
75 in
Depth
21 in
Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-SC151514-15B3
Zoro #
G915484886
UPC #
810019869358
Country of Origin
China

Dimensions

Overall Length
43.2 in
Overall Width
75 in
Depth
21 in

Details

Body Material
Stainless Steel
Color
Stainless Steel

Description

Keep Your Kitchen Running Efficiently with a 3-Compartment Steel Sink from KoolMore Whether youre managing a professional kitchen serving lots of guests every day or youve got a need to keep things clean for a commercial business the right sink makes all the difference in terms of efficiency and effectiveness. We developed this 3-compartment stainless-steel sink with backsplash and drainboards to provide more space for cleaning, washing, rinsing, and sanitizing pots, pans, and dishes while better supporting your employees and workers. And because it comes with pre-drilled holes for a long, management faucet and sprayer, its a must-have for your business! Features: Commercial Restaurant Sink Large Three-Basin Design 304 Stainless Steel 18-Gauge Dual Drainboards Sides Rust and Corrosion Resistant Raised Drainboard Edge 3-Compartment Commercial Sink Large, Easy-to-Setup Design


  • HEAVY DUTY STAINLESS STEEL - Built with high quality durable 304 type 18 gauge stainless steel which is rust and corrosion resistant and will withstand the high volume fast pace commercial kitchen
  • With two generously sized 18"x24"x14" bowls, this sink facilitates efficient multitasking, enabling two kitchen staff members to work concurrently this streamlines operations for maximum efficiency.
  • EASY CLEAN - Stainless steel finish and rounded bowl corners make cleaning and sanitizing this sink a breeze. For optimal stability, the sink should be secured to a wall
  • Equipped with two drain boards, this sink offers ample space for food preparation or air drying and stacking dishes. The slanted surface of the drain boards aids in draining excess water.
  • Bigger and more versatile than standard sinks this commercial kitchen sink can fit in a variety of kitchen or utility spaces and even boasts a tall backsplash to help protect areas or walls behind.
  • This restaurant sink is NSF certified for use in all sorts of commercial kitchens, restaurants, hotels, Pizzerias, bakeries, or cafes. The NSF focuses on public safety, health, and the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.