78 1/4" Commercial Glass 3 Door Display Refrigerator Merchandiser - Upright Beverage Cooler

  • Mfr # MDR-3GD

  • Zoro # G406170373


product price: $5,667.99
/ea
Additional $580.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-3GD
Zoro #
G406170373
UPC #
858154008508
Country of Origin
China

Description

Your store, restaurant, cafe, shop, or cafeteria deserves a cool, sleek, convenient display refrigerator. The Kool More triple door display refrigerator is made of black stainless steel and aluminum. A 3 door, glass beverage merchandiser refrigerator to keep drinks, food, or flowers cool and fresh. Ideal for restaurants, cafes, groceries, flower shops. A bottom-mounted compressor and raised bottom shelf for convenient loading, unloading and maintenance. Attract customers with the top lighted panel. 12 adjustable corrosion resistant shelves coffer maximum display possibilities. This Triple Door Merchandiser Refrigerator holds up to 53 cu. ft. external digital temperature control and display to easily monitor + control temperature. Anti-fog, self-closing glass display doors ensure maximum coolness and visibility. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for KoolMoreFeatures3/4 HP Compressor Stainless-steel exterior LED Lighting Swing doors Auto defrost Fully insulated polyurethane insulation R290 refrigerant6 Casters - 3 locking12 adjustable shelves Self-closing door for freshness ETL Listed for Safety and Sanitation NSF ANSI 7 Standard for Commercial Refrigerator10. 7 Amps 60 Hertz115V electrical connection Standard NEMA 5-20P plug1 Parts and labor 5 Year compressor moymuke Overall Dimensions Width: 78 1/4"Depth: 30"Height: 80 3/4"Interior dimensions Width: 73 1/5"Depth: 23 5/8"Height: 55 1/8"Shelves: (8) 23" x 23 1/4" - (4) 23" x 25 3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.