79 in. Commercial Chest Freezer, 30 Cu. Ft. in White, ETL Listed KM-SCF-30C

  • Mfr # KM-SCF-30C

  • Zoro # G615488177


product price:  $1,954.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110V
Color
White
Length
38.88 in
Depth
33.43 in
Width
79.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-SCF-30C
Zoro #
G615488177
UPC #
810158922266
Country of Origin
China

Dimensions

Length
38.88 in
Depth
33.43 in
Width
79.06 in

Details

Voltage
110V
Color
White

Description

KoolMore 30 Cu. Ft. Commercial Chest Freezer Introducing the KoolMore 30 Cu. Ft. Commercial Chest Freezer, the ideal solution for all your large-scale freezing needs. With a massive capacity, robust construction, and versatile features, this chest freezer is perfect for both commercial and residential use. This freezer is also ETL listed for safety and sanitation, ensuring it meets the highest standards for quality and reliability. Key Features: Versatile and Spacious : With a huge 30 cu. ft. capacity, this freezer is designed for both commercial and residential use, providing ample space for storing large quantities of food. Ideal for high-volume commercial kitchens, food service operations, as well as residential garages and basements. Dual Doors for Easy Access : Equipped with two vertical swing doors, this freezer allows for easy access to stored items, improving efficiency and convenience in busy environments. Garage Ready : Built to operate efficiently in a wide range of ambient temperatures, this freezer is ideal for garage storage, ensuring reliable performance even in less controlled environments. Includes 2 Freezer Baskets : Comes with two freezer baskets, each capable of holding up to 55 lbs., for better organization and easy access to frequently used items, enhancing convenience and usability. Sturdy Construction : Featuring a white coated steel exterior and an aluminum interior, this freezer is built to withstand heavy use and provide long-lasting durability, ensuring it remains a reliable part of your kitchen for years to come. Manual Defrost : The manual defrost feature ensures optimal performance and energy efficiency, maintaining the freezer's longevity and reliability. Quiet Operation : With a Noise level of just 55 dB, this freezer operates quietly, minimizing disruption in busy commercial settings or quiet residential areas. Temperature Control : Simple and reliable mechanical controls allow you to easily set and maintain the desired temperature, ensuring your food stays frozen in optimal conditions. Easy Mobility : The freezer features six casters, allowing for easy movement and positioning, offering flexibility and convenience in any setting. Secure Storage : Features a lock and key system, providing secure storage and ensuring that your valuable frozen items are safely stored. ETL Certified.


  • All-Purpose Deep Freezer Chest is designed for both commercial and residential use providing ample space for storing large quantities of food, ideal for high-volume commercial kitchens.
  • Garage ready: built to operate efficiently in a wide range of ambient temperatures, this freezer is ideal for garage storage, ensuring reliable performance even in less controlled environments
  • Includes 2-freezer baskets each capable of holding up to 55 lbs. Smooth-Rolling Caster Wheels allowing for easy movement and positioning. Lockable Lid to prevent, tampering, or unauthorized access.
  • Manual defrost: the manual defrost feature ensures optimal performance and energy efficiency, maintaining the freezer's longevity and reliability
  • Quiet operation: with a noise level of just 55 dB, this freezer operates quietly, minimizing disruption in busy commercial settings or quiet residential areas
  • Temperature control: simple and reliable mechanical controls allow you to easily set and maintain the desired temperature, ensuring your food stays frozen in optimal conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.