79 in. Three-Door Refrigerated Granite Top Pizza Prep Station w/ Refrigerated Condiment Pan Holder

  • Mfr # KM-RPCPS-2D79-GRT

  • Zoro # G815553965


product price:  $4,207.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Size
79 in
Width
31.5 in
Length
79.3 in
Height
57 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RPCPS-2D79-GRT
Zoro #
G815553965
UPC #
810019865169
Country of Origin
China

Dimensions

Size
79 in
Width
31.5 in
Length
79.3 in
Height
57 in

Details

Color
Stainless Steel

Description

Introducing the 79-inch Commercial Refrigerated Granite Top Pizza Prep Station with Stainless Steel Refrigerated Condiment Pan Holder, the ultimate solution for efficient and streamlined pizza preparation. This state-of-the-art unit combines durability, convenience, and top-Notch performance to meet the demands of any commercial kitchen. Designed with chefs in mind, it boasts a range of features that ensure food safety, easy access, and optimal storage. Crafted with a sleek stainless-steel finish, this pizza prep station Not only looks professional but also withstands the rigors of a busy kitchen. The durable granite counter provides a robust work surface, while the refrigerated condiment rail keeps toppings fresh and within reach. With ample refrigerated cabinet storage, you can keep all your ingredients perfectly chilled and organized. The stations design includes right-hand side compressor placement and bottom right side exhaust vent location, maximizing space efficiency and ensuring consistent cooling. The swing door style and easy-to-clean stainless-steel interior make maintenance a breeze. Additionally, the digital temperature control allows precise adjustments to maintain ideal conditions for your ingredients. Perfect for pizzerias, restaurants, and catering services, this prep station elevates your kitchen operations and helps you create delicious pizzas effortlessly. Features: Granite Countertop: A 1.18-inch thick granite countertop provides a robust and reliable work surface for all your prep needs. Refrigerated Condiment Rail: Keep toppings fresh and easily accessible with the integrated refrigerated condiment rail. Digital Temperature Control: Precisely control the temperature range between 36-46 DegF with the digital thermostat. Ample Storage Space: The refrigerated cabinet offers 20 cubic feet of storage, perfect for keeping ingredients chilled and organized. Automatic Defrost: The automatic defrost feature ensures efficient operation and reduces maintenance time. Quiet Operation: Operating at just 50 db this prep station maintains a quiet environment in your kitchen. Three Swing Doors: The swing door design allows for easy access and efficient use of space. Sturdy Shelves: Three coated metal wire shelves provide sturdy and adjustable storage options inside the unit. Efficient Cooling: The right-hand side compressor and bottom right side exhaust vent ensure consistent cooling performance.


  • Granite Countertop: The 1.18-inch thick granite countertop provides a robust and reliable work surface, enhancing durability and efficiency in your pizza preparation process. It's perfect for handling all your rolling, kneading, and topping needs.
  • Refrigerated Condiment Rail: Integrated refrigerated condiment rail keeps your toppings fresh and easily accessible, streamlining your preparation process and ensuring food safety. This feature allows you to maintain optimal freshness for all your ingredients.
  • Sturdy Shelves: Two coated metal wire shelves offer sturdy and adjustable storage options inside the unit, accommodating various sizes of ingredients and supplies. The shelves are designed to hold heavy loads and are easy to clean.
  • Automatic Defrost: The automatic defrost feature ensures efficient operation and reduces maintenance time, allowing you to focus on preparing delicious pizzas without worrying about ice buildup.
  • Versatile Use: Ideal for commercial settings, this prep station meets the demands of busy kitchens in pizzerias, restaurants, and catering services. It elevates your kitchen operations, making it easier to prepare high-quality pizzas and other dishes efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.