Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in. Three Door Commercial Reach In Refrigerator 72 cu. ft. RIR-3D-SS

  • Mfr # RIR-3D-SS

  • Zoro # G615484841


product price: $5,691.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Three Door
Color
Stainless Steel
Overall Depth
23 in
Width
25 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIR-3D-SS
Zoro #
G615484841
UPC #
810019864605
Country of Origin
China

Dimensions

Overall Depth
23 in
Width
25 in
Size
72 cu. Ft.
Length
65 in

Details

Refrigerator Style
Three Door
Color
Stainless Steel
Voltage
115V
Door Type
Full Door
Construction Material
Stainless Steel

Description

Your commercial kitchen deserves a cool, sleek, convenient refrigerator solution. The KoolMore triple door Reach-In Commercial Refrigerator is made of gleaming stainless steel and aluminum. A 3-door NSF Commercial Refrigerator to store inventory and keep products icy fresh. Ideal for restaurants, cafes, hotels, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf for convenient loading, unloading, and maintenance. Recessed handles for easy access. The self-closing feature ensures food stays fresh and frozen. 9 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This Upright Commercial refrigerator holds up to 72 cu. ft. external digital temperature control and display to easily monitor + control temperature. 6 casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for KoolMore. Features: 430 Stainless steel exterior Eco-friendly R290 refrigerant 6 Casters - 3 locking 2 Door locks for security and freshness 9 adjustable shelves Self-closing door with stay-open feature ETL Listed for Safety and Sanitation Bottom mounted compressor 115V electrical connection NEMA 5-20P plug 1


  • This beautiful stainless steel commercial refrigerator will keep things cool and organized in your restaurant kitchen. Reach-in 3-door cooler for you to reach culinary success.
  • Crafted of high quality stainless steel, the single door glass front refrigerator looks great and is easy to clean, glass doors and LED lighting make keeping track of inventory a breeze.
  • SPACE SAVING + SPACIOUS - A spacious interior with adjustable shelves for maximum storage is economically maximized not to crowd your kitchen.
  • External digital temperature control and display, auto defrost, 4 casters that make it portable and easy to move, convenient bottom mounted compressor, temperature range 33-41 F
  • SLEEK, SHINY, STAINLESS, STEEL The exterior and interior of the Kool more commercial cooler is crafted of durable heavy duty stainless steel. Preprogrammed digital controls feature auto-defrost.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.