82" 3 Door Stainless Steel Upright Commercial Reach-In Freezer - 72 cu. ft, Model:

  • Mfr # RIF-3D-SS

  • Zoro # G706170295


product price:  $6,429.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIF-3D-SS
Zoro #
G706170295
UPC #
858154008492
Country of Origin
China

Description

Your commercial kitchen deserves a cool, sleek, convenient freezer solution. The Kool More triple door Reach-In Commercial Freezer is made of gleaming stainless steel and aluminum. A 3 door NSF Commercial Freezer to store inventory and keep product icy fresh. Ideal for restaurants, cafes, hotels, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf for convenient loading, unloading and maintenance. Recessed handles for easy access. Self-closing feature ensures food stays fresh and frozen. 9 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This Upright Commercial freezer holds up to 66. 5cu. ft. external digital temperature control and display to easily monitor + control temperature. 6 casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. It's time to make your kitchen more. It's time for Kool More. Features11/4 HP Compressor430 Stainless steel exterior Internal lighting Auto Defrost Fully insulated polyurethane insulation R290 refrigerant6 Casters - 3 locking2 Door locks for security and freshness9 adjustable shelves Self-closing door with stay open featured Listed for Safety and Sanitations ANSI 7 Standard for Commercial Refrigerators Bottom mounted compressor12 Amps60 Hertz115V electrical connection NEMA 5-20P plug1 Parts and labor 5 Year compressor Overall Dimensions nabs; Width: 80 1/9"Depth: 32 1/2"Height: 82 1/2"Interior dimensions Width: 76 1/4"Depth: 27 1/8"Height: 60 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.