
82 in. Stainless-Steel and Glass Deli Display Refrigerator - 32 Cu Ft.
Mfr # RD32C-SS
Zoro # G906170309
product price: $5,039.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD32C-SS
Zoro #
G906170309
UPC #
810019861543
Country of Origin
China
Description
If you run a small butcher shop, grocery store, café, or specialty delicatessen you want people to walk in the door and immediately be drawn to the fresh foods you have behind your display. That’s why we developed the Koolmore Stainless-Steel Refrigerated Deli Case that offers the right balance of food preservation and beautiful visual displays.
Featuring an innovative R290 hydrocarbon refrigeration system that helps maintain optimal food temperatures, an electronic control system that automatically monitors and adjusts the internal temperatures, and LED Lighting that helps show it all off with style, it’s the perfect commercial deli case for businesses who value efficiency and quality.
The rear of this refrigerated unit features three sliding access doors to make it easier for you to add or remove contents, support customers, or manage multiple staff members working simultaneously.
This premium deli refrigerator is crafted from rust- and corrosion-resistant steel to ensure it doesn’t corrode internally or externally even with changes in temperature or humidity
From traditional butchers to sandwich shops to bakeries this versatile refrigerated display case can suit a wide range of needs. In fact, with 32 cu. ft. of displayable space and a beautiful curved glass front it makes the perfect addition to any small, medium, or large business. Overall dimensions 82 in. W x 32 1/2 in. D x 42 7/8 in H. Interior Dimensions: 78 in. W x 26 3/4 in. D x 26 3/4 in H. Horsepower: 3/4 HP, Number of Shelves: Nine, Voltage 115 V, Hertz: 60 Hertz, Phase: 1 Phase.
Featuring an innovative R290 hydrocarbon refrigeration system that helps maintain optimal food temperatures, an electronic control system that automatically monitors and adjusts the internal temperatures, and LED Lighting that helps show it all off with style, it’s the perfect commercial deli case for businesses who value efficiency and quality.
The rear of this refrigerated unit features three sliding access doors to make it easier for you to add or remove contents, support customers, or manage multiple staff members working simultaneously.
This premium deli refrigerator is crafted from rust- and corrosion-resistant steel to ensure it doesn’t corrode internally or externally even with changes in temperature or humidity
From traditional butchers to sandwich shops to bakeries this versatile refrigerated display case can suit a wide range of needs. In fact, with 32 cu. ft. of displayable space and a beautiful curved glass front it makes the perfect addition to any small, medium, or large business. Overall dimensions 82 in. W x 32 1/2 in. D x 42 7/8 in H. Interior Dimensions: 78 in. W x 26 3/4 in. D x 26 3/4 in H. Horsepower: 3/4 HP, Number of Shelves: Nine, Voltage 115 V, Hertz: 60 Hertz, Phase: 1 Phase.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.