92 in. Argentine Santa Maria Charcoal and Wood Grill, Adjustable Outdoor BBQ, Black
- Mfr # KM-OG-AWD-92
- Zoro # G323366477
product price:Â
$
2,800.99
/ea
Key Features
Includes
Shovel, S Hooks
Application
Residential
Material
Powered Painted Q235 Steel
Overall Depth
25.1 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-OG-AWD-92
- Zoro #
- G323366477
- UPC #
- 810158925984
- Country of Origin
- China
Dimensions
- Overall Depth
- 25.1 in
- Overall Length
- 86.14 in
- Thickness
- 12 Gauge Stainless-Steel
- Overall Height
- 70.35 in
Details
- Includes
- Shovel, S Hooks
- Application
- Residential
- Material
- Powered Painted Q235 Steel
- Item
- Charcoal Grill
- Finish
- Black
- Weight
- 529 lbs
- Fuel
- Charcoal or Wood Fuel Compatibility
- Color
- Black
- Weather Cover
- Weather Cover
- Standards
- FDA
- Wheel System
- Adjustable Height Grate
- Hook Capacity
- 22.2 lbs.
- Wheels
- Lockable Casters
Description
KoolMore 92" Argentina Santa Maria Grill The KoolMore 92 Argentina Santa Maria Grill delivers authentic wood and charcoal live-fire cooking with precision control and heavy-duty construction. Its dual independently adjustable cooking grates provide a total of 5.38 sq. ft. of grilling space and travel up to 13 inches vertically, allowing you to easily manage heat for searing, roasting, or slow cooking. Built with 0.1 thick 304 stainless steel and carbon steel grates, a firebrick-lined firebox with a 133 lb. fuel capacity, and reinforced powder-coated Q235 steel construction rated for temperatures up to 550 DegF, this grill is designed for durability and performance. Heavy-duty flywheels and a 0.79 solid axle ensure smooth operation, while the side shelf and bottom rack add convenient prep and storage space. FDA certified, it's built for reliable backyard grilling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.