Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comercial Deep Chest Freezer with Two Wire Basket, 7 cu. ft. Food and Meat Storage

  • Mfr # SCF-7C

  • Zoro # G506170297


product price: $587.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCF-7C
Zoro #
G506170297
UPC #
810019862052
Country of Origin
China

Description

Often times you need more storage space, especially if you need to store lots of meat or everyday goods for your family, guests, or customers. That’s why the Koolmore Chest Freezer with 7 cu. ft. of storage provides the ideal storage area you need for storing beef, steaks, ice cream, pre-made meals, and so much more. And all with eco-friendly refrigerant that helps maintain optimal temperatures better and more efficiently than standard freezers. A deep, wide-open design that offers 7 cu. ft. of space, this indoor freezer with 1 epoxy-coated steel basket and two standing ledges lets you organize your food more effectively. Our compact freezer boasts a full one-piece lid design that makes it easier to open up to view the entire contents and identify and access your food more quickly. The Koolmore chest freezers utilize a 110-Volt electrical connection which makes it suitable for your mudroom or garage as well as restaurants, gas station storage rooms, commercial chef storage areas, hunter’s lodges, and much more. Featuring a beautiful, white painted steel exterior with a silver aluminum interior our chest freezer pairs well with almost any setting. It easily blends into your room or storage area while providing much-needed organization where you need it most. Product Features: Certified by ETL to NSF 7 standards to ensure safe working temperatures and conditions, 1 Wire Storage Basket (Movable), Anti-Theft Locking Lid, 1/3 HP Compressor, Smooth-rolling caster wheels: seamlessly attached to the underside of our deep freezer chest are caster wheels that allow you to move your unit effortlessly around a garage, mudroom, or commercial storage area,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.