Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial 36'' Oven with 36'' Griddle Top with 90000 BTU

  • Mfr # KM-CRG36G-NG

  • Zoro # G715484888


product price: $3,059.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
36 in
Depth
30.3 in
Material
Stainless Steel
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CRG36G-NG
Zoro #
G715484888
UPC #
810158928602
Country of Origin
China

Dimensions

Width
36 in
Depth
30.3 in
Length (In.)
60 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

KoolMore Commercial Range with a 36 In. Oven and 36 In. Griddle Top Introducing our Commercial 36 Oven with a versatile 36 Griddle Top, engineered to meet the high demands of professional kitchens. Running on natural gas, this powerhouse combines a spacious 4.59 cubic foot oven with a full-size griddle, delivering a total of 90,000 BTU for unparalleled cooking performance. The oven's ceramic-coated interior ensures easy cleaning and excellent heat retention, while the adjustable shelving provides flexibility for various cooking needs. The griddle, made from carbon steel, offers exceptional heat distribution, ideal for achieving that perfect sear. With a quick preheat time to 400 DegF in just 10 minutes, this appliance enhances kitchen efficiency. Its manual controls, durable stainless-steel construction, and practical features like a drip pan, high backsplash, and side splash ensure both safety and convenience. The large upper shelf provides additional storage, making this CSA-listed oven and griddle combo an indispensable asset for any culinary professional. Key Features: Full Griddle Top: The expansive 36 In. griddle top provides ample cooking space, perfect for preparing a variety of dishes simultaneously, from breakfast items to grilled favorites. Natural Gas Operation : Designed to run on natural gas, providing a reliable and energy-efficient heat source for all your cooking needs. Ceramic-Coated Interior: The oven's ceramic-coated interior offers superior heat retention and easy cleaning, ensuring consistent cooking results with every use. Spacious Oven Capacity: With an interior size of 25.79 x 22.44 x 13.78, the oven boasts 4.59 cubic feet of space, accommodating large trays and multiple dishes with ease. Adjustable Shelving: Features two oven racks with three adjustable positions, allowing for flexible arrangement of different-sized pans and dishes. Efficient Preheat Time: The oven quickly reaches a temperature of 400 DegF in just 10 minutes, reducing wait times and enhancing kitchen productivity. Powerful Heating: Equipped with three 30,000 BTU griddle burners and a 33,000 BTU oven burner, this unit ensures high, consistent heat for all your cooking needs.


  • Full Griddle Top: The expansive 36 In. griddle top provides ample cooking space, perfect for preparing a variety of dishes simultaneously, from breakfast items to grilled favorites.
  • Natural Gas Operation: Designed to run on natural gas, providing a reliable and energy-efficient heat source for all your cooking needs.
  • Ceramic-Coated Interior: The oven's ceramic-coated interior offers superior heat retention and easy cleaning, ensuring consistent cooking results with every use.
  • Spacious Oven Capacity: With an interior size of 25.79" x 22.44" x 13.78", the oven boasts 4.59 cubic feet of space, accommodating large trays and multiple dishes with ease.
  • Adjustable Shelving: Features two oven racks with three adjustable positions, allowing for flexible arrangement of different-sized pans and dishes.
  • Efficient Preheat Time: The oven quickly reaches a temperature of 400°F in just 10 minutes, reducing wait times and enhancing kitchen productivity.
  • Powerful Heating: Equipped with three 30,000 BTU griddle burners and a 33,000 BTU oven burner, this unit ensures high, consistent heat for all your cooking needs.
  • Durable Construction: Made from high-quality stainless steel, both the exterior and cooktop are built to withstand the rigors of a commercial kitchen environment.
  • Carbon Steel Griddle: The griddle top is crafted from durable carbon steel, known for excellent heat distribution and retention, ideal for achieving perfect sears and even cooking.
  • Safety and Practicality: Features a manual control system, a convenient drip pan for easy cleaning, and a high backsplash and side splash to keep your kitchen clean and safe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.