Commercial 40 lb Electric Deep Fryer 240 V 3 Phase

  • Mfr # KM-FDF40-EE

  • Zoro # G122761640


product price: $2,679.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-FDF40-EE
Zoro #
G122761640
UPC #
810158928688
Country of Origin
China

Description

KoolMore 40 lb. Electric Deep Fryer The KoolMore Commercial 40 lb. Electric Deep Fryer is built to meet the demands of high-volume foodservice operations, delivering powerful performance, precise control, and long-lasting durability. Featuring a generous 40 lb. oil capacity, this fryer allows kitchens to handle larger batches with fewer refills, keeping service moving efficiently during peak hours. Its robust 14,000W dual heating system with stainless-steel tubular elements provides fast heat-up and strong temperature recovery, ensuring consistent frying results batch after batch. Designed for commercial electrical environments, the hardwired 240V 3-phase configuration delivers dependable power and can be converted to single-phase for added installation flexibility. A precision digital control panel with real-time temperature display allows operators to easily set and monitor temperatures from 200 DegreesF to 400 DegreesF. For added safety, an integrated over-temperature shutoff protects the unit from overheating. Lift-up, lockable heating elements simplify cleaning and maintenance, while dual fry baskets with basket lifts improve efficiency and operator safety. Constructed with a stainless-steel interior and durable galvanized steel exterior, this fryer is built to withstand demanding kitchen conditions. ETL listed for safety and sanitation, it's a reliable solution for restaurants, cafeterias, and commercial kitchens. Key Features High-Capacity 40 lb. Fry Tank for Commercial Output Designed for busy kitchens, the large 40 lb. oil capacity allows operators to fry larger batches with fewer refills, helping maintain consistent output during peak service periods. Powerful 14,000W Dual Heating System with Fast Recovery Equipped with two 7,000W stainless-steel tubular heating elements, the fryer delivers rapid heat-up times and strong temperature recovery to keep oil at the set temperature even during continuous frying. Hardwired 240V 3-Phase Design with Convertible Power Capability Engineered for commercial electrical systems, this fryer features a hardwired 240V 3-phase configuration and can be converted to single phase when needed, offering flexibility for a wide range of professional kitchen installations.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.