Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage

  • Mfr # SCF-20C

  • Zoro # G806170263


product price: $1,449.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF-20C
Zoro #
G806170263
UPC #
810019862120
Country of Origin
China

Description

Often times you need more storage space, especially if you need to store lots of meat or everyday goods for your family, guests, or customers. That’s why the Koolmore Chest Freezer with 20 cu. ft. of storage provides the ideal storage areas you need for storing beef, steaks, ice cream, pre-made meals, and so much more. And all with eco-friendly refrigerant that helps maintain optimal temperatures better and more efficiently than standard freezers. A deep, wide-open design that offers nearly 20 cu. ft. of space this large indoor freezer with 2 epoxy-coated steel baskets and two standing ledges lets you organize your food more effectively. Our compact freezer boasts a two-piece lid design that makes it easier to open up and view the entire contents, which makes it easier to identify and access your food more quickly. The Koolmore chest freezers utilize a 110V electrical connection which makes it suitable for your mudroom or garage as well as restaurants, gas station storage rooms, commercial chef storage areas, hunter’s lodges, and much more. Featuring a beautiful, white painted steel exterior with a silver aluminum interior our chest freezer pairs well with almost any setting. It easily blends into your room or storage area while provided much-needed organization where you need it most. Product Features 2 Wire Storage Basket (Movable), Anti-Theft Locking Lid, 1/3 HP Compressor, Eco-friendly R600a Refrigerant, Plug Type: 5-15P, Cord Length: 72 In.Hz:60, Voltage:110, Overall dimensions 60.3”W x 29. 7”D 33. 5”H, Interior dimensions 54.3”W x 20. 6”D 23. 5”H,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.