Commercial Single Aluminum Swinging Traffic Door - 36 In. x 84 In. Door Opening

  • Mfr # KM-SWD36

  • Zoro # G016018256


product price:  $989.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Color
Aluminum
Width
34.5 in
Size
36 in
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-SWD36
Zoro #
G016018256
UPC #
810158929708
Country of Origin
China

Dimensions

Width
34.5 in
Size
36 in

Details

Material
Aluminum
Color
Aluminum
Finish
Silver
Shape
Rectangle
Configuration
Single

Description

  • •Durable Anodized Aluminum Construction
  • •Reinforced Spine with Built-in Window
  • •Lightweight and Easy to Operate
  • •Adjustable Top Hinge Assembly
  • •Fits Standard 36" x 84" Openings
  • •Self-Closing Swing Door Style
  • •Reversible Door Swing for Maximum Flexibility
  • •2-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.