
Countertop Display Refrigerator - Commercial Beverage Cooler with LED lighting - 3 cu. ft Capacity
Mfr # CDCU-3C-WH
Zoro # G906170392
product price: $1,004.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDCU-3C-WH
Zoro #
G906170392
UPC #
858154008287
Country of Origin
China
Description
Entice customers with the Kool more countertop display refrigerator, place your most eye-pleasing and popular products at the checkout counter for increased impulse buys, the four-sided double pane tempered glass, LED lighting and modern white exterior is sure to catch the customers full attention. Digital temperature controls and the front digital display will consistently optimal temperature, three adjustable rust resistant easy to clean stainless steel shelves provide ample space for your very best treats, cupcakes, cakes, sandwiches, yogurts, whipped desserts, pudding, and beverages.
The Refrigerated Display Cabinet is ETL Listed for safety and sanitation which means it meets the requirements of NSF/ANSI 7 for safe use in a commercial environment, the unit uses climate-friendly and cost-effective R290 refrigerant and self-closing swing door will ensure food always remains fresh.
Specifications Capacity: 3 Cu. Ft. Net Weight: 79. 4 lbs. Temperature Range: 32 40Horsepower: 2/9 Hertz: 60 Hertz Amps: 2. 6Voltage: 110-120
Overall Dimensions Width: 16 3/4"Depth: 16 7/8"Height: 38 1/2"
Interior Dimensions Width: 14 3/8"Depth: 13 1/8"Height: 25"
The Refrigerated Display Cabinet is ETL Listed for safety and sanitation which means it meets the requirements of NSF/ANSI 7 for safe use in a commercial environment, the unit uses climate-friendly and cost-effective R290 refrigerant and self-closing swing door will ensure food always remains fresh.
Specifications Capacity: 3 Cu. Ft. Net Weight: 79. 4 lbs. Temperature Range: 32 40Horsepower: 2/9 Hertz: 60 Hertz Amps: 2. 6Voltage: 110-120
Overall Dimensions Width: 16 3/4"Depth: 16 7/8"Height: 38 1/2"
Interior Dimensions Width: 14 3/8"Depth: 13 1/8"Height: 25"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.