Zoro Homepage

Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting

  • Mfr # CDCU-3C-BK

  • Zoro # G306170350


product price: $1,004.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCU-3C-BK
Zoro #
G306170350
UPC #
858154008263
Country of Origin
China

Description

Entice customers with the Kool more countertop display refrigerator, place your most eye-pleasing and popular products at the checkout counter for increased impulse buys, the four-sided double pane tempered glass, LED lighting and black exterior is sure to catch the customers full attention. Digital temperature controls and the front digital display will consistently optimal temperature, three adjustable rust resistant easy to clean stainless steel shelves provide ample space for your very best treats, cupcakes, cakes, sandwiches, yogurts, whipped desserts, pudding, and beverages. The Refrigerated Display Cabinet is ETL Listed for safety and sanitation which means it meets the requirements of NSF/ANSI 7 for safe use in a commercial environment, the unit uses climate-friendly and cost-effective R290 refrigerant and self-closing swing door; will ensure food always remains fresh. Specifications; Capacity: 3 Cu. Ft. Net Weight: 79. 4 lbs. Temperature Range: 32 ‐ 40 Horsepower: 2/9 HP; Hertz: 60 Hertz Amps: 2. 6; Voltage: 110-120 Overall Dimensions Width: 16 3/4" Depth: 16 7/8" Height: 38 1/2"; Interior Dimensions Width: 14 3/8" Depth: 13 1/8" Height: 25"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.