Zoro Homepage

Electric 100 Cup Commercial Coffee Percolator in Stainless Steel

  • Mfr # KM-CCP100

  • Zoro # G715499776


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
17.44 in
Depth (In.)
12.2 in
Width
13.78 in
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CCP100
Zoro #
G715499776
UPC #
810019866746
Country of Origin
China

Dimensions

Length
17.44 in
Depth (In.)
12.2 in
Width
13.78 in

Details

Color
Stainless Steel
Voltage
110V

Description

Enjoy a Fresh, Piping Hot Cup of Coffee in a 100-Cup Stainless-Steel Percolator from KoolMore When it comes to serving up fresh, hot coffee to guests, customers, or your staff you dont want to have to keep making pot after pot just to keep the coffee flowing. We developed the 100-Cup Commercial Coffee Percolator as a way to provide plenty of coffee all morning long, so you can spend more time focused on projects, meetings, and other events and less on ensuring there is eNough coffee to go around. Crafted with heavy-duty stainless steel and double wall insulated to retain temperatures while keeping the outside cool to the touch this premium percolator is ideal for restaurants, hotels, breakrooms, and more. Fast Brewing, Smooth Dispensing, This all-in-one percolator and coffee maker allows you to brew premium coffee with sleek and stylish efficiency. And thanks to a premium dispenser spigot that lets you pour it out quickly and without making a mess, youll love adding it to all your professional gatherings and team-focused kitchen spaces. Dual-Heater Thermostat, Coffee should be kept at just the right temperature so its delicious and warm but Not too hot that it could cause potential burns. Thats why our unit features a simple on/off switch for quick brewing, insulated walls for temperature retention, and a dual-heater system to make warming simple and effective Features: Commercial Coffee Percolator Model: KM-CCP100 Warms Up to 100 Standard Cups of Coffee 304 Stainless-Steel Craftmanship Meets ETL certification requirements Easy to Clean for Daily Office Use Rust and corrosion resistant


  • A must-have when serving large groups of hotel guests, office coworkers, or event attendees this coffee percolator can serve up to 100 cups of coffee (5 oz.) to ensure every gets a good caffeine buzz.
  • Each large percolator coffee maker is fitted with a mess-free plastic handle faucet that lets you pour out just the right amount of coffee in your cup or mug so you can avoid spills or messes.
  • This coffee percolator is a must-have for hotels, offices, bakeries, coffee shops, caterers, and even school breakrooms for teachers. It makes plenty of coffee to support your staff and guests.
  • Our ETL-certified percolator coffee pot electric unit features a keep warm mode that keeps coffee at just the right temperature without burning it to ensure a smooth clean taste
  • Double-Wall Insulated Design We developed a double-wall electric coffee percolator to keep the outside cool the touch we important for preventing potential scalds or burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.