Four-Shelve Commercial Take Out Warmer Cabinet with Touch Screen in Stainless-Steel, UL

  • Mfr # KM-WSC-T4

  • Zoro # G815553989


product price:  $2,522.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel
Depth
20 in
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-WSC-T4
Zoro #
G815553989
UPC #
810019868375
Country of Origin
China

Dimensions

Depth
20 in
Width
61 in
Length
3 in
Size
Four Shelves

Details

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel

Description

KoolMore Four-Shelve Commercial Take-Out Warmer Cabinet with Touch Screen in Stainless-Steel Introducing the KoolMore Commercial Warmer Take Out Shelves- With 4 Shelves, the perfect solution for maintaining optimal food temperatures in busy commercial kitchens. Key Features: Marine Edge : It is designed with marine edge protection to prevent food slippage, keeping food securely in place and reducing the risk of spills and messes. Optimized for Carry-Out and Delivery : Specifically created for carry-out and delivery applications, this warming shelf ensures your food remains at the perfect temperature, enhancing the quality and satisfaction of your delivery service. Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food, ensuring each dish is held at its optimal serving temperature. The digital touchscreen control and readout are simple to operate. With a thermostatically controlled system, they provide precise temperature management, ensuring consistent and reliable performance. Durable Stainless-Steel Construction : Made from high-quality stainless-steel 430 with an 18-gauge thickness, this warming shelf is built to withstand the demands of a busy commercial kitchen, offering long-lasting durability and easy cleaning. High Shelf Capacity : Each shelf can hold up to 55 lbs. of food, making it ideal for high-volume service environments. This warming unit features four shelves and provides ample space to keep multiple dishes warm simultaneously, improving efficiency and service speed. Adjustable Legs : Features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement. Freestanding Design. UL Listed for Safety and NSF for Sanitation :
  • Introducing the KoolMore Commercial Warmer Take Out Shelves, the perfect solution for maintaining optimal food temperatures in busy commercial kitchens. This advanced warming shelf is designed to support carry-out and delivery applications. It ensures that food remains hot and fresh until it's ready to be served. With its durable stainless steel construction, independent temperature controls, and user-friendly touchscreen interface, the KoolMore Warmer Take Out Shelves is an essential addition to any food service operation. Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food. Made from high-quality stainless-steel 430 with an 18-gauge thickness, this warming shelf is built to withstand the demands of a busy commercial kitchen offering long-lasting durability and easy cleaning. Each shelf can hold up to 55 lbs. of food, making it ideal for high-volume service environments. Warming shelf is UL listed and NSF certified
  • Four Shelf Design: Featuring 4 shelves, this warming unit provides ample space to keep multiple dishes warm simultaneously, improving efficiency and service speed.
  • Specifically created for carry-out and delivery applications, this warming shelf ensures your food remains at the perfect temperature, enhancing the quality and satisfaction of your delivery service.
  • Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food, ensuring each dish is held at its optimal serving temperature.
  • Each shelf has a capacity of up to 55 lbs., allowing you to hold a substantial amount of food, making it ideal for high-volume service environments.
  • The digital touchscreen control and readout are simple to operate, providing precise temperature management with a thermostatically controlled system, ensuring consistent and reliable performance.
  • Adjustable legs: features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.