Zoro Homepage

Non-Refrigerated Vending Machine w/ 60 Slots, Credit Card Reader, Coin/Bill Acceptor, Touch Screen

  • Mfr # KM-VMNT-50-BCR

  • Zoro # G415553884


product price: $7,702.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
BLACK
Length
76.4 in
Width
49.7 in
Depth
30.4 in
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-VMNT-50-BCR
Zoro #
G415553884
UPC #
810019867637
Country of Origin
China

Dimensions

Length
76.4 in
Width
49.7 in
Depth
30.4 in

Details

Color
BLACK
Voltage
110V
Configuration
Credit Card, Bill, and Coin Acceptor

Description

Sell Snacks, Candy, and Food with a Premium KoolMore Vending Machine. Whether you're an entrepreneur looking to start a vending machine business or a current business owner or property manager wanting to expand your passive income, a vending machine can provide many options. KoolMore Non-Refrigerated Commercial Vending Machines are designed to support anyone looking to sell snacks, chips, candy bars, and other foods almost anywhere, which is great for meeting your customers' needs or increasing your revenue streams. Non-Refrigerated Snack Machine - Ideal for snacks, chips, candy bars, and other tasty treats, this candy vending machine helps businesses or vendors sell food effortlessly in waiting rooms, schools, workspaces, offices, hospitals, and more. Seamless Coin, Bill and Credit Card Payment - Our large vending machine accepts bill deNominations in $1, $5, $10, $20, $50, and $100, common coins including pennies, nickels, dimes, quarters, 50 cent pieces, as well as mobile wallet, RFID, and QR code options. Make Food Buying Enticing - These commercial vending machines feature an anti-fog double-paned glass with heating system to keep the front clear, a larger 21.5 touchscreen for selections, and dual zone efficiency to expand serving offerings. Energy Efficient, Anti-Theft Support - Our snack vending machine features automatic coin detection and change systems, money back on error, a low energy cost, LED interior lighting, and smart anti-theft features to keep it running daily. Features: Metal Plate-Style Shelves 6 Classic Black Finish ADA Compliant and SGS Certified Expanded Operator Support


  • Non-Refrigerated Snack Machine – Ideal for snacks, chips, candy bars, and other tasty treats, this candy vending machine helps businesses or vendors sell food effortlessly in waiting rooms, schools, workspaces, offices, hospitals, and more.
  • Smart Customer Payment Options – Supporting cashless mobile wallet, RFID, and QR code payments, as well as accepting $1, $5, $10, $20, $50, and $100 bills, pennies, nickels, dimes, quarters, 50 cent pieces this food vending does it all.
  • Protect Contents and Save Energy – Our large vending machine boasts bright LED interior lighting, and offers an anti-theft drop sensor to keep people from stealing snacks making it great for businesses or entrepreneurs.
  • Make Food Buying Enticing – These commercial vending machines feature an anti-fog double-paned glass with heating system to keep the front clear, a larger 21.5" touchscreen for selections, and dual zone efficiency to expand serving offerings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.